Flat Shipping

Flat Shipping at €24.99 + VAT

ZING 2718 Handicap Labels 6 inch Height x 6 inch width PK2 | AH2GVV 28AV21

ZING 2718 Handicap Labels 6 inch Height x 6 inch width PK2

Item: AH2GVV Model: 2718Cross Ref: 28AV21
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.74 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandicap Labels
AdhesiveYes
Adhesive StylePermanent
Adhesive TypeAcrylic
Anti-slip SurfaceNo
Background ColorBlue
Corrosion ResistantYes
Glow In The DarkNo
Graffiti ResistantNo
HeaderNo Header
Height6"
Indoor/outdoorIndoor/Outdoor
LanguageEnglish
LegendAccessible
Legend ColorWhite
Legend StyleSymbol, Text
MaterialPolystyrene
Metal DetectableNo
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number Of Printed Sides1
Protective CoatingClear Liquid Laminate
Retroreflective GradeNot Retroreflective
Self-adhesiveYes
ShapeRectangle
Sign LegendAccessible
Sign Legend Background ColorBlue
Sign Legend Character Height4"
Sign Legend Text ColorWhite
Sign Mounting LocationWall
Sign Mounting StyleAdhesive
Sign ShapeSquare
State Specific SignNo
Width6"
Write On SurfaceNo
Ada CompliantYes
Ansi 969 CompliantNo
Depth1/40"
Material PropertiesFlexible
Maximum Viewing Distance - Favorable Conditions100 ft.
Maximum Viewing Distance - Unfavorable Conditions50 ft.
Minimum Application Temperature40°F
Osha RegulationsOSHA 1910.145
Outdoor Life Expectancy3 yrs.
Package Quantity2
Printed LanguageEnglish
Sign FormatTraditional OSHA
Sign HeaderNo Header
Sign Legend StyleSymbol And Text
Thickness0.025"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)15.24
Ship length (cm)0.06
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelLanguageLegend StyleMaterialHeightHeaderMetal DetectableShapeLegend ColorPkg. Qty.Price
ZING 2712 Handicap Labels 6 inch Height x 6 inch width PK2 | AH2GVN 28AV15 2712EnglishSymbolPolystyrene6"No HeaderNoRectangleWhite2€16.75
ZING 2714 Handicap Labels 6 inch Height x 6 inch width PK2 | AH2GVQ 28AV17 2714EnglishSymbol, TextPolystyrene6"No HeaderNoRectangleWhite2€16.75
ZING 2716 Handicap Labels 6 inch Height x 6 inch width PK2 | AH2GVT 28AV19 2716EnglishSymbol, TextPolystyrene6"No HeaderNoRectangleWhite2€16.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZING 2718 Handicap Labels 6 inch Height x 6 inch width PK2
€17.74 /pack