Flat Shipping

Flat Shipping at €24.99 + VAT

ZEPHYR ZT334-S Countersink Cage, 7/16 Inch-20 Thread Size, 7/8 Inch Cutter Dia, 5 15/16 Inch Overall Lg | CV4HCY

ZEPHYR ZT334-S Countersink Cage, 7/16 Inch-20 Thread Size, 7/8 Inch Cutter Dia, 5 15/16 Inch Overall Lg

Item: CV4HCY Model: ZT334-SCross Ref: 411C32
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€346.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCage
Cutter Dia.7/8"
Features1-1/8 In O.D
Foot Plate MaterialSteel
Foot Plate SizeStandard
Incremental Depth Adjustment0.001"
Max. Rpm3000 RPM
Outside Dia.1.109"
Overall Length5.938"
Removable Foot PlateNo
Shaft Dia.0.312"
Shaft StyleRound
Shaft Swivel Angle
Thread Size7/16"-20

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthPrice
ZEPHYR ZT680-WP-N-TF Countersink Cage, 1/4 Inch-28 Thread Size, 1 Inch Cutter Dia, 3 3/4 Inch Overall | CV4HCB ZT680-WP-N-TF3 3/4"€217.55
ZEPHYR ZT680-WP-S-TF Countersink Cage, 1/4 Inch-28 Thread Size, 1 Inch Cutter Dia, 3 3/4 Inch Overall | CV4HCC ZT680-WP-S-TF3 3/4"€277.77
ZEPHYR ZT680-W-TF Countersink Cage, 1/4 Inch-28 Thread Size, 1 Inch Cutter Dia, 3 3/4 Inch Overall | CV4HCD ZT680-W-TF3 3/4"€277.77
ZEPHYR ZT284-A Countersink Cage, 1/4 Inch-28 Thread Size, 1/4 Inch Cutter Dia, 6 3/32 Inch Overall | CV4HCE ZT284-A6.094"€368.73
ZEPHYR ZT680-SPI-TF Countersink Cage, 1/4 Inch-28 Thread Size, 3/4 Inch Cutter Dia, 3 3/4 Inch Overall | CV4HCF ZT680-SPI-TF3 3/4"€234.75
ZEPHYR ZT680-SP-N-TF Countersink Cage, 1/4 Inch-28 Thread Size, 3/4 Inch Cutter Dia, 3 3/4 Inch Overall | CV4HCG ZT680-SP-N-TF3 3/4"€234.75
ZEPHYR ZT680-SP-S-TF Countersink Cage, 1/4 Inch-28 Thread Size, 3/4 Inch Cutter Dia, 3 3/4 Inch Overall | CV4HCH ZT680-SP-S-TF3 3/4"€234.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZEPHYR ZT334-S Countersink Cage, 7/16 Inch-20 Thread Size, 7/8 Inch Cutter Dia, 5 15/16 Inch Overall Lg
€346.17 /unit