Flat Shipping

Flat Shipping at €24.99 + VAT

ZEPHYR ZT680-SP-N-TF Countersink Cage, 1/4 Inch-28 Thread Size, 3/4 Inch Cutter Dia, 3 3/4 Inch Overall | CV4HCG

ZEPHYR ZT680-SP-N-TF Countersink Cage, 1/4 Inch-28 Thread Size, 3/4 Inch Cutter Dia, 3 3/4 Inch Overall

Item: CV4HCG Model: ZT680-SP-N-TFCross Ref: 411C38
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€248.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCage
Cutter Dia.3/4"
Features1-1/4 In O.D
Foot Plate MaterialNylon
Foot Plate SizeWide
Incremental Depth Adjustment0.001"
Max. Rpm10000 RPM
Outside Dia.1.188"
Overall Length3 3/4"
Removable Foot PlateYes
Shaft Dia.1/4"
Shaft StyleTri Flat
Shaft Swivel Angle
Thread Size1/4"-28

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthPrice
ZEPHYR ZT680-WP-N-TF Countersink Cage, 1/4 Inch-28 Thread Size, 1 Inch Cutter Dia, 3 3/4 Inch Overall | CV4HCB ZT680-WP-N-TF3 3/4"€217.55
ZEPHYR ZT680-WP-S-TF Countersink Cage, 1/4 Inch-28 Thread Size, 1 Inch Cutter Dia, 3 3/4 Inch Overall | CV4HCC ZT680-WP-S-TF3 3/4"€277.77
ZEPHYR ZT680-W-TF Countersink Cage, 1/4 Inch-28 Thread Size, 1 Inch Cutter Dia, 3 3/4 Inch Overall | CV4HCD ZT680-W-TF3 3/4"€277.77
ZEPHYR ZT284-A Countersink Cage, 1/4 Inch-28 Thread Size, 1/4 Inch Cutter Dia, 6 3/32 Inch Overall | CV4HCE ZT284-A6.094"€368.73
ZEPHYR ZT680-SPI-TF Countersink Cage, 1/4 Inch-28 Thread Size, 3/4 Inch Cutter Dia, 3 3/4 Inch Overall | CV4HCF ZT680-SPI-TF3 3/4"€234.75
ZEPHYR ZT680-SP-S-TF Countersink Cage, 1/4 Inch-28 Thread Size, 3/4 Inch Cutter Dia, 3 3/4 Inch Overall | CV4HCH ZT680-SP-S-TF3 3/4"€234.75
ZEPHYR ZT680-SPH-TF Countersink Cage, 1/4 Inch-28 Thread Size, 3/4 Inch Cutter Dia, 3 3/4 Inch Overall | CV4HCJ ZT680-SPH-TF3 3/4"€232.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZEPHYR ZT680-SP-N-TF Countersink Cage, 1/4 Inch-28 Thread Size, 3/4 Inch Cutter Dia, 3 3/4 Inch Overall
€248.56 /unit