Flat Shipping

Flat Shipping at €24.99 + VAT

ZEP 678001 Dilution Control Dispenser, Wall Mount Dispenser, 1 Chemicals Dispensed | CV4HAT

ZEP 678001 Dilution Control Dispenser, Wall Mount Dispenser, 1 Chemicals Dispensed

Item: CV4HAT Model: 678001Cross Ref: 451F65
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€254.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDispenser
Bucket Filling Rate5.8 GPM
Cleaner FormLiquid
Depth8"
Dispenser IncludesHose, Suction Tube
Dispenser TypeWall Mount
Height8"
Item TypeChemical Mixing Dispenser
Number Of Chemicals Dispensed1
Width8"
Dispenser Series206 Drummaster Feeder
Dispenser FillsBottles, Buckets
Dispenser StyleWall Mount

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)20.32
Ship length (cm)20.32
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelDepthBucket Filling RateDispenser IncludesDispenser TypeCleaner FormNumber Of Chemicals DispensedPrice
ZEP 686101 Chemical Fill Station, Portable Dispenser, 1 Chemicals Dispensed, Watchdog II | CV4HAR 6861015"17 GPMSupply TubingPortableLiquid1€760.00
ZEP F07301 Dilution Control Dispenser, Wall Mount Dispenser, 1 Chemicals Dispensed, Professional | CV4HAU F073013"3 GPMHose, Mounting HardwareWall MountLiquid1€290.21
ZEP DC01544 Dispenser | CV4HAV DC01544------€430.53

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZEP 678001 Dilution Control Dispenser, Wall Mount Dispenser, 1 Chemicals Dispensed
€254.00 /unit