Flat Shipping

Flat Shipping at €24.99 + VAT

ZEP F07301 Dilution Control Dispenser, Wall Mount Dispenser, 1 Chemicals Dispensed, Professional | CV4HAU

ZEP F07301 Dilution Control Dispenser, Wall Mount Dispenser, 1 Chemical Dispensed

Item: CV4HAU Model: F07301Cross Ref: 54ZP88
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemDispenser
Bucket Filling Rate3 GPM
Cleaner FormLiquid
Depth3"
Dispenser IncludesHose, Mounting Hardware
Dispenser TypeWall Mount
FeaturesManual Control
Height10"
Item TypeChemical Mixing Dispenser
Number Of Chemicals Dispensed1
Width5"
Dispenser SeriesSeries ZEP Professional
Dispenser FillsBottles, Buckets
Dispenser StyleWall Mount
StandardsASSE 1055

Shipping Info:

Ship weight (kg) 2.52
Ship height (cm)25.4
Ship length (cm)7.62
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelDepthBucket Filling RateDispenser IncludesDispenser TypeCleaner FormNumber Of Chemicals DispensedPrice
ZEP 686101 Chemical Fill Station, Portable Dispenser, 1 Chemicals Dispensed, Watchdog II | CV4HAR 6861015"17 GPMSupply TubingPortableLiquid1€760.00
ZEP 678001 Dilution Control Dispenser, Wall Mount Dispenser, 1 Chemicals Dispensed | CV4HAT 6780018"5.8 GPMHose, Suction TubeWall MountLiquid1€246.41
ZEP DC01544 Dispenser | CV4HAV DC01544------€430.53

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZEP F07301 Dilution Control Dispenser, Wall Mount Dispenser, 1 Chemical Dispensed