Flat Shipping

Flat Shipping at €24.99 + VAT

YORK 025-28951-000 Housing Cap | CV4FEA

YORK 025-28951-000 Housing Cap

Item: CV4FEA Model: 025-28951-000Cross Ref: 208V78
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHousing Cap
Fits BrandYork
Product TypeHousing Cap

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
YORK 025-28948-000 Housing Cap, Two-Pin | CV4FEB 025-28948-000025-28948-000€10.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YORK 025-28951-000 Housing Cap
€26.53 /unit