Flat Shipping

Flat Shipping at €24.99 + VAT

YORK 025-28948-000 Housing Cap, Two-Pin | CV4FEB

YORK 025-28948-000 Housing Cap, Two-Pin

Item: CV4FEB Model: 025-28948-000Cross Ref: 209D54
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHousing Cap
Fits BrandYork
For Use WithYCWS0313, YCWS0373, YCWS0423, YCWS0503, YCWS0563, YCWS0613, YCWS0663SC
Product TypePlug Connector

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
YORK 025-28951-000 Housing Cap | CV4FEA 025-28951-000025-28951-000€25.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YORK 025-28948-000 Housing Cap, Two-Pin
€11.24 /unit