Flat Shipping

Flat Shipping at €24.99 + VAT

YG EIB06901 Corner Radius End Mill, Diamond Finish, 4 Flutes, 1/32 Inch Milling Dia | CV3YQF

YG-1 TOOL COMPANY EIB06901 Corner Radius End Mill, Diamond Finish, 4 Flutes, 1/32 Inch Milling Dia

Item: CV3YQF Model: EIB06901Cross Ref: 60UE68
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€96.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Coolant FedNon Coolant Through
Corner Radius0.005"
Cutting Length0.094"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleCorner Radius
End TypeSingle End
FinishDiamond
Flute TypeHelical
GradeHigh Performance
Helix Angle30°
List NumberEIB06
MaterialCarbide
Material ApplicationBakelite, Brass, Graphite, Plastics, Wood, Wrought Aluminum
Milling Dia.0.031"
Neck Dia.0.028"
Neck Length0.406"
Number Of Flutes4
Overall Length3"
Primary Material ApplicationGraphite
Secondary Material ApplicationAluminum
Shank Dia.1/8"
Shank TypeStraight
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningDiamond
Length Of Cut3/32"
Material - MachiningCarbide
Material ApplicationsBakelite, Brass, Graphite, Plastics, Wood, Wrought Aluminum
Material Grade - MachiningHigh Performance
Measurement SystemFractional Inch
Primary Material Application Iso CodeN
Secondary Material Application Iso CodeN
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.32
Ship length (cm)7.62
Ship width (cm)0.32
Country of OriginKR

Product Variants

ProductModelMilling Dia.Shank Dia.Overall LengthCorner RadiusCutting LengthNeck LengthNeck Dia.Number Of FlutesPrice
YG EIB06004 Corner Radius End Mill, Diamond Finish, 4 Flutes, 1/16 Inch Milling Dia | CV3YQE EIB060040.062"1/8"3"0.01"0.188"0.562"0.057"4€90.63
YG EIB06002 Corner Radius End Mill, Diamond Finish, 4 Flutes, 1/32 Inch Milling Dia, Straight | CV3YQG EIB060020.031"1/8"3"0.005"0.094"0.219"0.028"4€90.63
YG EIB06905 Corner Radius End Mill, Diamond Finish, 4 Flutes, 1/8 Inch Milling Dia | CV3YQH EIB069051/8"1/8"3"0.01"3/8"1 5/8"0.115"4€90.63
YG EIB06906 Corner Radius End Mill, Diamond Finish, 4 Flutes, 1/8 Inch Milling Dia, Straight | CV3YQJ EIB069061/8"1/8"2 1/2"0.015"0.188"5/8"0.115"4€90.65
YG EIB06006 Corner Radius End Mill, Diamond Finish, 4 Flutes, 3/32 Inch Milling Dia | CV3YQK EIB060060.094"1/8"3"0.01"0.281"0.719"0.086"4€93.96
YG EIB06904 Corner Radius End Mill, Diamond Finish, 4 Flutes, 3/32 Inch Milling Dia, Straight | CV3YQL EIB069040.094"1/8"3"0.01"0.281"1.219"0.086"4€90.63
YG EIB06003 Corner Radius End Mill, Diamond Finish, 4 Flutes, 3/64 Inch Milling Dia | CV3YQM EIB060030.047"1/8"3"0.01"0.141"0.422"0.043"4€90.63

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YG-1 TOOL COMPANY EIB06901 Corner Radius End Mill, Diamond Finish, 4 Flutes, 1/32 Inch Milling Dia
€96.45 /unit