Flat Shipping

Flat Shipping at €24.99 + VAT

YG 63426CN Square End Mill, Center Cutting, 3 Flutes, 1 Inch Milling Dia, 1 Inch Cut | CV3ZZF

YG-1 TOOL COMPANY 63426CN Square End Mill, Center Cutting, 3 Flutes, 1 Inch Milling Dia., 1 Inch Cut

Item: CV3ZZF Model: 63426CNCross Ref: 55FZ58
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€155.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting Length1"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing
End Mill StyleSquare
End TypeSingle End
FinishTin
GradeGeneral Purpose
Helix Angle30°
List NumberE2241
MaterialCobalt
Material ApplicationCarbon Steel, Steel
Milling Dia.1"
Number Of Flutes3
Overall Length3 1/2"
Primary Material ApplicationCast Iron, Nickel, Stainless Steel, Steel, Titanium
Shank Dia.1"
Shank TypeWeldon Flat
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.3465
Ship height (cm)2.54
Ship length (cm)8.89
Ship width (cm)2.54
Country of OriginKR

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishList NumberOverall LengthCutting LengthMaterial ApplicationPrice
YG 72422CN Square End Mill, Center Cutting, 3 Flutes, 1 Inch Milling Dia, 1 Inch Cut | CV3ZZD 72422CN1"33/4"TinE20863 1/4"1"Carbon Steel, Steel€148.44
YG 72422CC Square End Mill, Center Cutting, 3 Flutes, 1 Inch Milling Dia, 1 Inch Cut | CV3ZZE 72422CC1"33/4"TiCNE20863 1/4"1"Carbon Steel, Steel€160.93
YG 63426CC Square End Mill, Center Cutting, 3 Flutes, 1 Inch Milling Dia, 1 Inch Cut | CV3ZZG 63426CC1"31"TiCNE22413 1/2"1"Carbon Steel, Steel€151.17
YG 72426CC Square End Mill, Center Cutting, 3 Flutes, 1 Inch Milling Dia, 1 Inch Cut | CV3ZZH 72426CC1"31"TiCNE20863 1/2"1"Carbon Steel, Steel€160.93
YG 72359CC Square End Mill, Center Cutting, 3 Flutes, 3/4 Inch Milling Dia, 3/4 Inch Cut | CV4AAF 72359CC3/4"33/4"TiCNE20862 7/8"3/4"Carbon Steel, Steel€106.05
YG 72359CN Square End Mill, Center Cutting, 3 Flutes, 3/4 Inch Milling Dia, 3/4 Inch Cut | CV4AAG 72359CN3/4"33/4"TinE20862 7/8"3/4"Carbon Steel, Steel€99.43
YG 72359 Square End Mill, Center Cutting, 3 Flutes, 3/4 Inch Milling Dia, 3/4 Inch Cut | CV4AAH 723593/4"33/4"Bright, UncoatedE20862 7/8"3/4"Carbon Steel, Steel€82.96

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YG-1 TOOL COMPANY 63426CN Square End Mill, Center Cutting, 3 Flutes, 1 Inch Milling Dia., 1 Inch Cut
€155.03 /unit