Flat Shipping

Flat Shipping at €24.99 + VAT

YG-1 TOOL COMPANY 30561TN Carbide End Mill Square 5/32 5/16 Cut L | AC6NRL 35U887

YG-1 TOOL COMPANY 30561TN Carbide End Mill Square 5/32 5/16 Cut L

Item: AC6NRL Model: 30561TNCross Ref: 35U887
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Cutting Length0.312"
Cutting TypeCenter
Dimension TypeFractional Inch
EndSingle
End TypeSquare
FinishTin
Helix Angle30°
Milling Dia.0.156"
Number Of Flutes2
Overall Length2"
Shank Dia.0.188"
TypeGeneral Purpose
Cutting DirectionRight Hand
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End Mill StyleSquare
Length Of Cut5/16"
List NumberE5244
MaterialCarbide
Material ApplicationsCarbon Steel, Prehardened Steel, Steel
Measurement SystemFractional Inch
Milling Diameter5/32"
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Shank Diameter3/16"
Shank TypeStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.48
Ship length (cm)5.08
Ship width (cm)0.48
HS code8207703030
Country of OriginKR

Product Variants

ProductModelMilling Dia.Shank Dia.Overall LengthCutting LengthNumber Of FlutesFinishEnd TypeHelix AnglePrice
YG-1 TOOL COMPANY 30554TN Carbide End Mill Square 1/16 1/8 Cut L | AC6NRH 35U884 30554TN0.062"1/8"1 1/2"1/8"2TinSquare30°€12.36
YG-1 TOOL COMPANY 30556TN Carbide End Mill Square 3/32 3/16 Cut L | AC6NRJ 35U885 30556TN0.094"1/8"1 1/2"0.188"2TinSquare30°€12.78
YG-1 TOOL COMPANY 30558TN Carbide End Mill Square 1/8 1/4 Cut L | AC6NRK 35U886 30558TN1/8"1/8"1 1/2"1/4"2TinSquare30°€12.66
YG-1 TOOL COMPANY 30565TN Carbide End Mill Square 3/16 3/8 Cut L | AC6NRM 35U888 30565TN0.188"0.188"2"3/8"2TinSquare30°€17.89
YG-1 TOOL COMPANY 30570TN Carbide End Mill Square 7/32 7/16 Cut L | AC6NRN 35U889 30570TN0.219"1/4"2"0.438"2TinSquare30°€24.63
YG-1 TOOL COMPANY 30573TN Carbide End Mill Square 1/4 1/2 Cut L | AC6NRP 35U890 30573TN1/4"1/4"2"1/2"2TinSquare30°€25.56
YG-1 TOOL COMPANY 30579TN Carbide End Mill Square 5/16 1/2 Cut L | AC6NRQ 35U891 30579TN0.312"0.312"2"1/2"2TinSquare30°€32.86

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YG-1 TOOL COMPANY 30561TN Carbide End Mill Square 5/32 5/16 Cut L
€20.07 /unit