Flat Shipping

Flat Shipping at €24.99 + VAT

YG-1 TOOL COMPANY 30554TN Carbide End Mill Square 1/16 1/8 Cut L | AC6NRH 35U884

YG-1 TOOL COMPANY 30554TN Carbide End Mill Square 1/16 1/8 Cut L

Item: AC6NRH Model: 30554TNCross Ref: 35U884
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Cutting Length1/8"
Cutting TypeCenter
Dimension TypeFractional Inch
EndSingle
End TypeSquare
FinishTin
Helix Angle30°
Milling Dia.0.062"
Number Of Flutes2
Overall Length1 1/2"
Shank Dia.1/8"
TypeGeneral Purpose
Cutting DirectionRight Hand
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End Mill StyleSquare
Finish - MachiningTiN
Length Of Cut1/8"
List NumberE5244
Material - MachiningCarbide
Material ApplicationsCarbon Steel, Prehardened Steel, Steel
Measurement SystemFractional Inch
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.32
Ship length (cm)3.81
Ship width (cm)0.32
HS code8207703030
Country of OriginKR

Product Variants

ProductModelMilling Dia.Shank Dia.Overall LengthCutting LengthNumber Of FlutesFinishEnd TypeHelix AnglePrice
YG-1 TOOL COMPANY 30556TN Carbide End Mill Square 3/32 3/16 Cut L | AC6NRJ 35U885 30556TN0.094"1/8"1 1/2"0.188"2TinSquare30°€12.78
YG-1 TOOL COMPANY 30558TN Carbide End Mill Square 1/8 1/4 Cut L | AC6NRK 35U886 30558TN1/8"1/8"1 1/2"1/4"2TinSquare30°€12.66
YG-1 TOOL COMPANY 30561TN Carbide End Mill Square 5/32 5/16 Cut L | AC6NRL 35U887 30561TN0.156"0.188"2"0.312"2TinSquare30°€17.47
YG-1 TOOL COMPANY 30565TN Carbide End Mill Square 3/16 3/8 Cut L | AC6NRM 35U888 30565TN0.188"0.188"2"3/8"2TinSquare30°€17.89
YG-1 TOOL COMPANY 30570TN Carbide End Mill Square 7/32 7/16 Cut L | AC6NRN 35U889 30570TN0.219"1/4"2"0.438"2TinSquare30°€24.63
YG-1 TOOL COMPANY 30573TN Carbide End Mill Square 1/4 1/2 Cut L | AC6NRP 35U890 30573TN1/4"1/4"2"1/2"2TinSquare30°€25.56
YG-1 TOOL COMPANY 30579TN Carbide End Mill Square 5/16 1/2 Cut L | AC6NRQ 35U891 30579TN0.312"0.312"2"1/2"2TinSquare30°€32.86

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YG-1 TOOL COMPANY 30554TN Carbide End Mill Square 1/16 1/8 Cut L
€13.57 /unit