Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

YELLOW JACKET 21648 Charging Hose 48 Inch Red | AC7DTK 38D870

YELLOW JACKET 21648 Charging Hose, 48 Inch Length, 1/4 Inch Flare, Red

Item: AC7DTK Model: 21648Cross Ref: 38D870
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€43.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCharging Hose
Angle45°
Burst Pressure4000 psi
ColorRed
Connection Size1/4"
Fitting MaterialBrass
For Use WithRefrigerant Manifold Gauge Sets
Hose MaterialRubber
Length48"
Number Of Hoses1
Operating Pressure800 psi
Promotion RestrictionNot Eligible For Promotion
TypeRefrigeration And Air Conditioning
ApplicationCharging
Connection MaterialBrass
Hose ColorRed
Maximum Operating Pressure800 psi
Overall Length4 ft.
Product TypeHose
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)4.83
Ship length (cm)25.65
Ship width (cm)19.81
HS code4009420050
Country of OriginUS

Product Variants

ProductModelColorAngleNumber Of HosesHose MaterialBurst PressurePrice
YELLOW JACKET 21060 Charging Hose 1/4 Inch Colour Yellow L 60 In | AB4APP 1WLG6 21060Yellow1Rubber4000 psi€38.91
YELLOW JACKET 21660 Charging Hose 1/4 Inch Colour Red L 60 In | AB4APQ 1WLG7 21660Red1Rubber4000 psi€38.91
YELLOW JACKET 21260 Charging Hose 1/4 Inch Colour Blue L 60 In | AB4APR 1WLG8 21260Blue1Rubber4000 psi€38.91
YELLOW JACKET 21048 Charging Hose 48 Inch Yellow | AC7DTH 38D868 21048Yellow45°1Rubber4000 psi€36.80
YELLOW JACKET 21248 Charging Hose 48 Inch Blue | AC7DTJ 38D869 21248Blue45°1Rubber4000 psi€36.75
YELLOW JACKET 21072 Charging Hose 72 Inch Yellow | AC7DTL 38D871 21072Yellow45°1Rubber4000 psi€44.14
RFQ
YELLOW JACKET 21272 Charging Hose 72 Inch Blue | AC7DTM 38D872 21272Blue45°1Rubber4000 psi€44.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YELLOW JACKET 21648 Charging Hose, 48 Inch Length, 1/4 Inch Flare, Red
€43.60 /unit