Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 200-3680 Flute Drill Bit, U Drill Bit Size, 1 13/16 Inch Flute Length, U Shank Dia | CT6XUB

OSG 200-3680 Flute Drill Bit, U Drill Bit Size, 1 13/16 Inch Flute Length, U Shank Dia

Item: CT6XUB Model: 200-3680Cross Ref: 34YH61
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€80.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Aircraft DrillNo
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.368
Depth X Dia. Ratio5xd
Drill Bit Dimension TypeLetter
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Bit MaterialSolid Carbide
Drill Bit Point Angle140°
Drill Length ClassJobber Length
FinishBright, Uncoated
Flute Length1.812"
Flute TypeStraight
Helix Angle
List Number200
MaterialCarbide
Number Of Flutes2
Overall Length3 1/8"
Point TypeFacet
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.U
Shank TypeStraight
Sheeter DrillNo
System Of MeasurementLetter
Drill Bit SizeU
Drill Diameter Tolerance+0.000, -0.013 mm
Material - MachiningCarbide
Measurement SystemLetter
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentFinishCoolant FedDrill Bit Point AngleFlute LengthShank Dia.Overall LengthPrimary Material ApplicationPrice
OSG 200-2280 Flute Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length, #1 Shank Dia | CT6XMM 200-22800.228Bright, UncoatedNon Coolant Through140°1.312"#12.438"Cast Iron, Steel€33.97
OSG 200-1890 Flute Drill Bit, #12 Drill Bit Size, 1 3/16 Inch Flute Length, #12 Shank Dia | CT6XMN 200-18900.189Bright, UncoatedNon Coolant Through140°1.188"#122 1/4"Cast Iron, Steel€27.82
OSG 200-1800 Flute Drill Bit, #15 Drill Bit Size, 1 1/8 Inch Flute Length, #15 Shank Dia | CT6XMP 200-18000.18Bright, UncoatedNon Coolant Through140°1 1/8"#152.188"Cast Iron, Steel€26.83
OSG 200-1770 Flute Drill Bit, #16 Drill Bit Size, 1 1/8 Inch Flute Length, #16 Shank Dia | CT6XMQ 200-17700.177Bright, UncoatedNon Coolant Through140°1 1/8"#162.188"Cast Iron, Steel€25.59
OSG 200-1772 Flute Drill Bit, #16 Drill Bit Size, 29 mm Flute Length, #16 Shank Dia | CT6XMR 200-17720.177Bright, UncoatedNon Coolant Through140°29 mm#1656 mmCast Iron, Steel€26.04
OSG 200-1695 Flute Drill Bit, #18 Drill Bit Size, 1 1/16 Inch Flute Length, #18 Shank Dia | CT6XMT 200-16950.1695Bright, UncoatedNon Coolant Through140°1.062"#182 1/8"Cast Iron, Steel€25.91
OSG 200-1660 Flute Drill Bit, #19 Drill Bit Size, 1 1/16 Inch Flute Length, #19 Shank Dia | CT6XMU 200-16600.166Bright, UncoatedNon Coolant Through140°1.062"#192 1/8"Cast Iron, Steel€25.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 200-3680 Flute Drill Bit, U Drill Bit Size, 1 13/16 Inch Flute Length, U Shank Dia
€80.71 /unit