Flat Shipping

Flat Shipping at €24.99 + VAT

YALE PB4701LN x 605 Door Lever Lockset Curved Bright Brass | AE6XEJ 5VRR0

YALE PB4701LN x 605 Door Lever Lockset Curved Bright Brass

Item: AE6XEJ Model: PB4701LN x 605Cross Ref: 5VRR0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€296.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Backset2 3/4"
Electrical/mechanicalMechanical
FinishBright Brass Plated
For Use WithMetal Doors With Metal Frames
FunctionPassage
Handle MaterialSteel
Handle TypeLever
IncludesFree Wheeling Lever
KeyingUnkeyed
Ligature ResistantNo
Location TypeCommercial
Lockset Performance StrengthHeavy Duty
Mortise / CylindricalCylindrical
Required Door Thickness1 3/8" to 1 3/4"
Strike Dim.2 1/4" x 4 7/8"
Strike TypeFull Lip, No Box, Radius Corner
StyleCurved
Visual Indicator MessageNo Message
Ada CompliantYes
Ansi GradeGrade 1
Ansi Lockset FunctionPassage
Bolt TypeLatch Bolt
Door Thickness - Maximum2 1/4"
Door Thickness - Minimum1 3/8"
Fire Rating3 hrs.
General Lockset FunctionPassage Lever Locksets
Hand OrientationNon Handed
Includes CoreCore Not Included
Inside Locking AccessNot Lockable
Key TypeNot Keyed
Keyway TypeNone
Knob/handle MaterialBrass
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeCylindrical
Lockset Function Ansi CodeF75
Lockset Handle TypeLever
Lockset StylePacific Beach
Lockset TypeMechanical
Mounting StyleThru Bolt
Number Of Keys0
Number Of Pins6
Outside Locking AccessNot Lockable
Performance Duty Rating1
PropertiesVandal Resistant
StandardsANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL AND CUL LISTED
Strike Plate Height4 7/8"
Strike Plate Width2 1/4"
Trim Plate ShapeRound

Shipping Info:

Ship weight (kg) 1.98
Ship height (cm)10.16
Ship length (cm)25.4
Ship width (cm)19.3
HS code8301406030
Country of OriginUS

Product Variants

ProductModelFinishKey TypeStyleFunctionPinsKeyway TypeStrike Dim.Lockset Performance StrengthPrice
YALE AU5408LN X 605 Door Lever Lockset Right Angle Classroom | AD7FMG 4ECC3 AU5408LN X 605Bright Brass Plated-Right AngleClassroom6Para1 1/4" x 4 7/8"Heavy Duty€434.73
YALE PB5401LN x 605 Door Lever Lockset Curved Passage | AD7FMH 4ECC4 PB5401LN x 605Bright Brass Plated-CurvedPassage6Para1 1/4" x 4 7/8"Heavy Duty€355.88
YALE PB5402LN x 605 Door Lever Lockset Curved Privacy | AD7FMJ 4ECC5 PB5402LN x 605Bright Brass Plated-CurvedPrivacy6Para1 1/4" x 4 7/8"Heavy Duty€382.25
YALE PB5405LN x 605 Door Lever Lockset Curved Grade 1 | AD7FMK 4ECC6 PB5405LN x 605Bright Brass Plated-CurvedStoreroom6Para1 1/4" x 4 7/8"Heavy Duty€416.86
YALE PB5407LN x 605 Door Lever Lockset Curved Entry Grade 1 | AD7FML 4ECC7 PB5407LN x 605Bright Brass Plated-CurvedEntry6Para1 1/4" x 4 7/8"Heavy Duty€416.86
YALE PB5408LN x 605 Door Lever Lockset Curved Classroom | AD7FMM 4ECC8 PB5408LN x 605Bright Brass Plated-CurvedClassroom6Para1 1/4" x 4 7/8"Heavy Duty€434.73
YALE AU5308LN x 605 Door Lever Lockset Right Angle Grade 2 | AD7FMN 4ECD6 AU5308LN x 605Bright Brass Plated-Right AngleClassroom6Para2 3/4" x 1 1/8"Medium Duty€227.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YALE PB4701LN x 605 Door Lever Lockset Curved Bright Brass
€296.87 /unit