Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 2RTH8 Axial Fan 48vdc 3-1/8in H 3-1/8in W | AC3DLA

DAYTON 2RTH8 Axial Fan 48vdc 3-1/8in H 3-1/8in W

Item: AC3DLA Model: 2RTH8
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€35.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAxial Fan
Amps0.14A
Bearing TypeBall
Blade MaterialPolybutylene
Cfm @ 0.000-in. Sp59.5 CFM
ColorBlack
Depth1 1/2"
Electrical Connection - FansLead Wires
Environmental ApplicationsEquipment Cooling
Fan Voltage48V DC
Height3 1/8"
Housing FinishBlack Painted
Housing MaterialPBT
Max. Ambient Temp.158°F
Motor InsulationClass A
Mounting Eye O.c.2 13/16" , 2.812"
Mounting PositionHorizontal/Vertical
ShapeSquare
Sound Level51.6 dBA
Thermal ProtectionImpedance
Wattage6.7 W
Width3 3/25"
Fan ShapeSquare
Ip RatingIP20
Motor DesignBrushless DC
Rpm4900 RPM
StandardsCE CERTIFIED AND ROHS COMPLIANT, UL COMPONENT RECOGNIZED FOR US AND CANADA
Voltage48V DC
Watts6.7 W

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)9.7
Ship length (cm)47.29
Ship width (cm)24.51
HS code8414596090
Country of OriginCN

Product Variants

ProductModelHeightDepthHousing MaterialCfm @ 0.000-in. SpBlade MaterialBearing TypeMounting PositionMounting Eye O.c.Price
DAYTON 2RTD1 Axial Fan 115vac 4-11/16 Inch H 4-11/16 Inch Width | AC3DJX 2RTD14.688"1 1/2"Aluminum115 CFMPolybutyleneSleeveHorizontal4 1/8"€38.97
DAYTON 2RTD9 Axial Fan 230vac 4-11/16 Inch H 4-11/16 Inch Width | AC3DKD 2RTD94.688"1 1/2"Aluminum115 CFMPolybutyleneSleeveHorizontal4 1/8"€28.12
DAYTON 2RTE1 Axial Fan 230vac 4-11/16 Inch H 4-11/16 Inch Width | AC3DKE 2RTE14.688"1 1/2"Aluminum117 CFMPolybutyleneBallHorizontal/Vertical4 1/8"€45.51
DAYTON 2RTE4 Axial Fan 115vac 2-3/8in H 2-3/8in W | AC3DKH 2RTE42 3/8"1"PBT18 CFMPolybutyleneZero Friction AirHorizontal/Vertical1.938"€19.94
DAYTON 2RTE8 Axial Fan 115vac 3-1/8in H 3-1/8in W | AC3DKM 2RTE83 1/8"1"PBT41 CFMPolybutyleneZero Friction AirHorizontal/Vertical2.812"€26.60
DAYTON 2RTF9 Axial Fan 12vdc 2-3/8in H 2-3/8in W | AC3DKR 2RTF92 3/8"1"PBT40 CFMPolybutyleneZero Friction AirHorizontal/Vertical1.938"€18.35
DAYTON 2RTH1 Axial Fan 24vdc 2-3/8in H 2-3/8in W | AC3DKT 2RTH12 3/8"1"PBT31.5 CFMPolybutyleneZero Friction AirHorizontal/Vertical1.938"€20.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2RTH8 Axial Fan 48vdc 3-1/8in H 3-1/8in W
€35.28 /unit