Flat Shipping

Flat Shipping at €24.99 + VAT

XCELITE 99MP Screwdriver/nut Driver Set 39 Pc | AD2BUR 3MPE9

XCELITE 99MPN Screwdriver/nut Driver Set 39 Pc

Item: AD2BUR Model: 99MPNCross Ref: 3MPE9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€392.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Screwdriver Set
Esd SafeNo
FinishZinc Plated
Handle DesignStraight And T
Handle MaterialAcetate
Insulated / UninsulatedUninsulated
Non SparkingNo
Number Of Pieces39
Screwdriver And Nut Driver GroupingScrewdriver Sets
Shank MaterialAlloy Steel
Shank ShapeRound
Tether CapableNot Tether Capable
Tip StyleAssorted
Tip Style GroupCrosspoint, Phillips

Shipping Info:

Ship weight (kg) 1.3275
Ship height (cm)12.07
Ship length (cm)32
Ship width (cm)8.89
HS code8206000000
Country of OriginCN

Product Variants

ProductModelNumber Of PiecesHandle DesignTip Style GroupTip StyleNon SparkingEsd SafeShank ShapeTether CapablePrice
XCELITE XPE700 Screwdriver Set Slotted/phillips 7 Pc | AB7UFN 24AC88 XPE7007ErgonomicPhillips, SlottedAssorted--RoundNot Tether Capable€78.47
XCELITE 99PA50 Combination Screwdriver Set 12 Piece | AD2BUT 3MPF1 99PA50N12--Assorted--RoundNot Tether Capable€72.46
XCELITE 99PS50 Screwdriver/nut Driver Set 13 Pc | AD2BUU 3MPF2 99PS50N13StraightNutdrivers, Phillips, SlottedAssorted--RoundNot Tether Capable€125.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

XCELITE 99MPN Screwdriver/nut Driver Set 39 Pc
€392.94 /unit