Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001KS25K2 Elector Switch Non-illuminated Keyed | AF9GHD 2EN57

SCHNEIDER ELECTRIC 9001KS25K2 Elector Switch Non-illuminated Keyed

Item: AF9GHD Model: 9001KS25K2Cross Ref: 2EN57
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€240.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Illuminated Select Switch
Basic MaterialMetal
Bezel ColorChrome
Bezel MaterialMetal
CamE
Cam Profile5
ColorChrome
Contacts Type And CompositionWithout Contact Block
Device PresentationBasic Element
IncludesKey
Key NumberE10
Key RemovalRight
Key Withdrawal PositionRight
Mounting Diameter30 mm
Nema RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 12, NEMA 13
Operator Head MaterialMetal
Position2
Switch Operation @ Position AXO
Switch Operation @ Position BOX
Switch Operation @ Position CNo Third Position
Switch Operation @ Position DNo Fourth Position
Type Of OperatorKeyed
Key Removal PositionRight
Panel Mounting Hole Diameter30 mm

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)5.08
Ship length (cm)9.4
Ship width (cm)5.08
HS code8536509035
Country of OriginMX

Product Details:

    • Bezel Color (Chrome)

Product Variants

ProductModelCamSwitch Operation @ Position ASwitch Operation @ Position BKey NumberOperator Head MaterialKey RemovalBezel ColorSwitch Operation @ Position CPrice
SCHNEIDER ELECTRIC ZB5AD201 Selector Switch Non-illuminated Lever | AF7HBN 21AG70 ZB5AD201No CamOXXONO KEYPlasticNo KeyBlackNo Third Position€30.87
SCHNEIDER ELECTRIC 9001KS11FB Selector Switch Non-illuminated Extended | AF9GHB 2EN55 9001KS11FBEXOOXNO KEYPlasticNo KeyChromeNo Third Position€91.23
SCHNEIDER ELECTRIC 9001KS12B Selector Switch Non-illuminated Lever | AF9GHC 2EN56 9001KS12BDOXXONO KEYPlasticNo KeyChromeNo Third Position€88.14
SCHNEIDER ELECTRIC 9001KS34K1 Selector Switch Non-illuminated Keyed | AF9GHE 2EN59 9001KS34K1DOXXOE10MetalLeftChromeNo Third Position€171.47
SCHNEIDER ELECTRIC 9001KS12 Selector Switch Non-illuminated Not Included | AF9JEA 2NLR8 9001KS12DOXXONO KEYNo OperatorNo KeyChromeNo Third Position€75.15
SCHNEIDER ELECTRIC 9001KS12K1 Selector Switch Non-illuminated Keyed | AF9JEB 2NLR9 9001KS12K1DOXXOE10MetalLeftChromeNo Third Position€196.05
SCHNEIDER ELECTRIC 9001KS12K3 Selector Switch Non-illuminated Keyed | AF9JED 2NLT2 9001KS12K3DOXXOE10MetalLeft And RightChromeNo Third Position€200.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001KS25K2 Elector Switch Non-illuminated Keyed
€240.65 /unit