WYCO W988-914 Vibrator Flexible Shaft 14 Feet Length x 13/16 In Width | AF6QTB 20CL44

WYCO W988-914 Vibrator Flexible Shaft 14 Feet Length x 13/16 In Width

Item: AF6QTB Model: W988-914Cross Ref: 20CL44
In Stock

Get it by Monday, Jun 16

€585.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVibrator Flexible Shaft
Length14 ft.
Compatible HeadsW877-526
Compatible MotorW995G1T
Compatible Product TypeConcrete Vibrator Head
MaterialRubber
Motor Connection TypeThread Mount
Overall Length14 ft.
Overall Width13/16"
Product TypeVibrator Shaft

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)55.88
Ship length (cm)81.28
Ship width (cm)17.78
HS code8479909450

Product Variants

ProductModelMPNPrice
WYCO W988-907 Vibrator Flexible Shaft 7 Feet Length x 13/16 Inch Width | AF6QRZ 20CL42 W988-907W988-907€344.67
WYCO W988-910 Vibrator Flexible Shaft 10 Feet Length x 13/16 In Width | AF6QTA 20CL43 W988-910W988-910€436.25
WYCO W989-507 Vibrator Flexible Shaft 7 Feet Length x 1-3/16 In Width | AF6QTC 20CL45 W989-507W989-507€328.17
WYCO W989-510 Vibrator Flexible Shaft 10 Feet Length x 1-3/16 In Width | AF6QTD 20CL46 W989-510W989-510€430.40
WYCO W989-514 Vibrator Flexible Shaft 14 Feet Length x 1-3/16 In Width | AF6QTE 20CL47 W989-514W989-514€601.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WYCO W988-914 Vibrator Flexible Shaft 14 Feet Length x 13/16 In Width
€585.06 /unit