Flat Shipping

Flat Shipping at €24.99 + VAT

WOOSTER PRODUCTS 511BY4 Stair Tread Black With Safety Yellow Front Aluminium | AC3JBU 2TVA7

WOOSTER PRODUCTS 511BY4 Stair Tread Black With Safety Yellow Front Aluminium

Item: AC3JBU Model: 511BY4Cross Ref: 2TVA7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€317.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStair Tread Cover
ColorBlack, Yellow
Depth11"
Edge TypeBeveled
Installation MethodFasteners
MaterialExtruded Aluminum
Thickness0.281"
Width4 ft.
Ada CompliantYes
Edge StyleBeveled
For Surface TypeMetal Stairs, Wood Stairs
IncludesExpansion Shields, Machine Screws, Tapcon Screws, Wood Screws
Indoor/outdoorIndoor, Outdoor
Installation Equipment IncludedNo
Nose Height1 1/8"
Nose StyleSquare
Product TypeAnti-Slip Stair Tread
Resistance PropertiesCorrosion Resistant
SeriesStairmaster 511
SeriesStairmaster(R) 511
StandardsFEDERAL TEST METHOD STANDARD NO. 501A. METHOD 6411
Stripe PatternStraight Stripes
Surface DesignMulti Strip Grit
Traffic TypeHeavy
Two Stage InstallationNo

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)10.16
Ship length (cm)127
Ship width (cm)30.48
HS code7610900080
Country of OriginUS

Product Variants

ProductModelDepthColorInstallation MethodEdge TypeGlow-in-the-darkPrice
WOOSTER PRODUCTS 500CGY3 Stair Tread Concrete Gray Extruded Aluminium | AB6AXW 20X775 500CGY39"GrayFastenersBeveled-€142.56
WOOSTER PRODUCTS 500CGY4 Stair Tread Concrete Gray Extruded Aluminium | AB6AXX 20X776 500CGY49"GrayFastenersBeveled-€190.11
WOOSTER PRODUCTS 500CGY5 Stair Tread Concrete Gray Extruded Aluminium | AB6AXY 20X777 500CGY59"GrayFastenersBeveled-€237.61
RFQ
WOOSTER PRODUCTS 511CGY3 Stair Tread Concrete Gray Extruded Aluminium | AB6AXZ 20X778 511CGY311"GrayFastenersBeveled-€182.12
WOOSTER PRODUCTS 511CGY4 Stair Tread Concrete Gray Extruded Aluminium | AB6AYA 20X779 511CGY411"GrayFastenersBeveled-€242.83
WOOSTER PRODUCTS 511CGY5 Stair Tread Concrete Gray Extruded Aluminium | AB6AYB 20X780 511CGY511"GrayFastenersBeveled-€303.52
RFQ
WOOSTER PRODUCTS 365BLA3 Stair Tread Black Extruded Aluminium 3 Feet Width | AB6AYC 20X781 365BLA36 1/2"BlackFasteners--€67.53

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOOSTER PRODUCTS 511BY4 Stair Tread Black With Safety Yellow Front Aluminium
€317.48 /unit