MARTIN SPROCKET M1020B | AK2XZA

MARTIN SPROCKET M1020B Miter Gear, 10 Diametral Pitch, 0.625 Inch Min. Bore, 0.939 Inch Max Bore, Steel

Item: AK2XZA Model: M1020B
In Stock

Get it by Thursday, Jun 12

€91.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiter Gears

Shipping Info:

Ship weight (kg) 0.3195
Ship height (cm)3.45
Ship length (cm)5.44
Ship width (cm)5.44

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET M1020 | AK2XWV M1020M1020€91.90
RFQ
MARTIN SPROCKET M1025A | AK2XWX M1025AM1025A€120.46
RFQ
MARTIN SPROCKET M1020A | AK2XYY M1020AM1020A€91.90
RFQ
MARTIN SPROCKET M1025 | AK2XZC M1025M1025€120.46
RFQ
MARTIN SPROCKET M1025B | AK2XZE M1025BM1025B€120.46
RFQ
MARTIN SPROCKET M1020C | AK3BPR M1020CM1020C€91.90
RFQ
MARTIN SPROCKET M1030 | AK3BQC M1030M1030€141.69
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET M1020B Miter Gear, 10 Diametral Pitch, 0.625 Inch Min. Bore, 0.939 Inch Max Bore, Steel
€91.90 /unit