WOODHEAD 1300390099 DN5290A-M020 Cordset, Cord And Receptacle, 90 Degree Male To Female, 5 Pole, 2m

Item: CH2YKF Model: 1300390099Cross Ref: DN5290A-M020
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cord Length2m
Coupling TypeInternal Thread
KeywaySingle
Mounting Thread TypeUN 2A
Number Of Poles5
OrientationRight Angle
Temp. Range-20°C to +80°C
TypeFemale/Male
Wire Size16/18 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelWire SizeJacket MaterialTypeOrientationCoupling TypeCord LengthContact MaterialCable Dia.Price
WOODHEAD 1300390043 Cordset, 5 Pole, Male Female, 15m, Straight, Drop Flex | CH2BLA DNDF11A-M150 1300390043---------
RFQ
WOODHEAD 1300390042 Cordset, 5 Pole, Male Female, 12m, Straight, Drop Flex | CH2BLC DNDF11A-M120 1300390042---------
RFQ
WOODHEAD 1300390199 Cordset, DNET, 5 Pole, Male, Straight, 25m | CH2BLX DND42NB-M250 1300390199---------
RFQ
WOODHEAD 1300390284 Cordset, Receptacle, 5 Pole, Female To Thick Trunk Cable, 1m | CH2YBT DN5000-M010 1300390284--FemaleStraightInternal Thread1m---
RFQ
WOODHEAD 1300390073 Cordset, DNET OPEN/MC 5 Pole, MALE, Straight, 2m, TNK | CH2YBX DN41A-M020 1300390073---------
RFQ
WOODHEAD 1300390098 Cordset, Trunk Receptacle, 7/8-16 Inch, Male Receptacle to Female, 5 Pole, 1m | CH2YKH DN5290A-M010 130039009816/18 AWG-Female/MaleRight AngleInternal Thread1m---
RFQ
WOODHEAD 1300390309 Cordset, 5 Pole, Male Female, STR/BPM Stainless Steel 1m | CH2YKJ DN5210SS-M010 1300390309---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300390099 DN5290A-M020 Cordset, Cord And Receptacle, 90 Degree Male To Female, 5 Pole, 2m