JET TOOLS 698025 Knee/Column Milling Machine, 12 Inch Table Length, 54 Inch Table Width | CR4ZKQ

JET TOOLS 698025 Knee/Column Milling Machine, 12 Inch Table Length, 54 Inch Table Width

Item: CR4ZKQ Model: 698025Cross Ref: 53ZC72
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€20,591.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine
Left-hand Head Tilt90°
Length79 7/8"
Longitudinal Travel33 7/8"
Max. Spindle Speed3800 RPM
Max. Spindle To Column Distance27 3/4"
Max. Spindle To Table Distance23"
Min. Spindle Speed80 RPM
Min. Spindle To Column Distance7 1/2"
Min. Spindle To Table Distance23"
Motor Hp5 hp
Number Of Spindle SpeedsVariable
Number Of T-slots3
Overall Depth92 1/8"
Overall Height104 1/4"
Phase3
Quill Dia.4 1/8"
Ram Travel Length25"
Ram Turret Swivel90°
Right-hand Head Tilt90°
Spindle Taper SizeRP_NST40
Spindle Travel Length5"
Table Length12"
Table Load Capacity925 lbs.
Table Width54"
Voltage230/460V
Collet Capacity - Maximum1"
Collet Capacity - Minimum1/8"
Column Width14 1/4"
Cross Travel - Maximum15 5/16"
Current6.5/13A
Frequency60 Hz
Head Swivel - Left90°
Head Swivel - Right90°
Horsepower5 hp
Included PowerfeedsX-Axis Powerfeed
Includes Digital ReadoutNo Digital Readout
Knee Travel - Maximum19 1/4"
Longitudinal Travel - Maximum33 7/8"
Motor Speed - Maximum1720 RPM
Motor TypeTotally Enclosed Fan-Cooled
Overall Width82"
Quill Diameter4 1/8"
Ram Travel - Maximum25"
SeriesJTM-1254VS
Sound Level72 dbA
Spindle Speed - Maximum3800 RPM
Spindle Speed - Minimum80 RPM
Spindle TaperNT40
Spindle Travel - Maximum5"
Spindle-to-column Distance - Maximum27 3/4"
Spindle-to-column Distance - Minimum7 1/2"
Spindle-to-table Distance23"
StandardsCSA/CUS
T-slot Depth3/4"
T-slot Width5/8"
Table Depth12"

Shipping Info:

Ship weight (kg) 1663.2
Ship height (cm)2.54
Ship length (cm)234
Ship width (cm)202.88
Country of OriginTW

Product Variants

ProductModelVoltageTable WidthTable Load CapacityMotor HpMin. Spindle SpeedMax. Spindle SpeedLongitudinal TravelNumber Of Spindle SpeedsPrice
JET TOOLS 698059 Knee and Column Milling Machine | CR4ZJJ 698059--------€26,729.01
JET TOOLS 690621 Knee and Column Milling Machine, 10 Inch Table Length, 50 Inch Table Width | CR4ZJK 690621230V50"840 lbs.3 hp60 RPM4500 RPM35.333"Variable€23,066.01
RFQ
JET TOOLS 691050 Knee and Column Milling Machine, 10 Inch Table Length, 50 Inch Table Width | CR4ZJL 691050230/460V50"840 lbs.3 hp60 RPM4200 RPM34 1/4"Variable€15,403.41
RFQ
JET TOOLS 690620 Knee and Column Milling Machine, 10 Inch Table Length, 50 Inch Table Width | CR4ZJM 690620230V50"840 lbs.3 hp60 RPM4500 RPM35.333"Variable€23,660.01
RFQ
JET TOOLS 690680 Knee and Column Milling Machine, 10 Inch Table Length, 50 Inch Table Width | CR4ZJN 690680230V50"840 lbs.3 hp60 RPM4500 RPM35.333"Variable€27,521.01
RFQ
JET TOOLS 690619 Knee and Column Milling Machine, 10 Inch Table Length, 50 Inch Table Width | CR4ZJP 690619230V50"840 lbs.3 hp60 RPM4500 RPM35.333"Variable€21,878.01
RFQ
JET TOOLS 690601 Knee and Column Milling Machine, 10 Inch Table Length, 50 Inch Table Width | CR4ZJQ 690601230V50"840 lbs.3 hp60 RPM4500 RPM35.333"Variable€18,809.01
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JET TOOLS 698025 Knee/Column Milling Machine, 12 Inch Table Length, 54 Inch Table Width
€20,591.01 /unit