Item | Pressure Gauge |
Accuracy | -1% to +1% |
Accuracy Grade | Grade 1A |
Accuracy Scale | Full Scale |
Ambient Temp. Range | -4°F to +150°F |
Application | Compressors, Hydraulics, Oil And Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement |
Bezel Gasket Material | Buna N |
Bezel Material | Stainless Steel |
Bezel Material Grade | Grade 304 |
Bezel Mounting Type | Bayonet Ring |
Blowout Safety Back | Yes |
Calibration Certificate Included | No |
Case Color | Gray |
Case Construction | Welded Joint |
Case Depth | 1.858" |
Case Dia. | 6.338" |
Case Grade | Grade 304 |
Cleaned For Oxygen Service | No |
Compatible Process Media | Oil |
Dial Color | Multiple , Reflective Fluorescent Yellow |
Dial Face Material | Aluminum |
Dry Dampening Feature | None |
Field Fillable | No |
Gauge Case Liquid | Glycerin |
Gauge Wetted Parts | Stainless Steel |
Includes | Restrictor Screw |
Includes Mounting Hardware | No |
Includes Vent Plug | No |
Ip Rating, Nema Rating | IP66, NEMA 4X |
Liquid-filled Case | Yes |
Mfr. Series | PFP Series |
Mounting Type | Stem Mount |
Movement Material | Stainless Steel |
Movement Material Grade | Grade 304 |
Nominal Dial Size | 6" |
Non-sparking | No |
Over-pressure Limit | 25% |
Panel-mountable | No |
Pointer Characteristics | Micrometer Adjustable |
Pointer Color | Black |
Pointer Material | Aluminum |
Pressure Gauge Type | Industrial Pressure Gauge |
Pressure Range | 0 psi to 600 psi |
Pressure Range Type | Pressure |
Primary Scale Units | Psi |
Process Connection Gender | Male |
Process Connection Location | Bottom |
Process Connection Size | 1/4" |
Process Connection Type | NPT |
Process Temperature Range | -40°F to +250°F |
Removable Bezel | Yes |
Scale Type | Dual |
Secondary Pressure Range | 0 kPa to 4140 kPa |
Secondary Scale Units | Kpa |
Sensor Grade | Grade 316L |
Sensor Material | Stainless Steel |
Sensor Type | Bourdon Tube |
Socket Grade | Grade 316L |
Socket Material | Stainless Steel |
Vibration Resistance | Liquid Filled |
Wetted Materials | Stainless Steel |
Wetted Parts Grade | Grade 316L |
Case Diameter | 6.338" |
Case Material | Stainless Steel |
Dial Face Color | Multiple |
Freeze Resistant Movement | No |
Hazardous Location Rating | Not Rated |
Includes Calibration Certificate | No |
Lens Material | Polycarbonate |
Lens Material - Gauge | Plastic |
Manufacturer Warranty Length | 5 yrs. |
Standards | ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS |