Flat Shipping

Flat Shipping at €24.99 + VAT

WINTERS PFP1052WBYG Industrial Compound Gauge, 30 To 0 To 30 Inch Hg/Psi, Liquid-Filled, 6 Inch Dial, Pfp | CV3RNF

WINTERS INSTRUMENTS PFP1052WBYG Industrial Compound Gauge, 30 To 0 To 30 Inch Hg/Psi, Liquid-Filled, 6 Inch Dial, Pfp

Item: CV3RNF Model: PFP1052WBYGCross Ref: 489F39
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€543.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompound Gauge
Accuracy-1% to +1%
Accuracy GradeGrade 1A
Accuracy ScaleFull Scale
Ambient Temp. Range-4°F to +150°F
ApplicationCompressors, Hydraulics, Oil And Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Bezel Gasket MaterialBuna N
Bezel MaterialStainless Steel
Bezel Material GradeGrade 304
Bezel Mounting TypeBayonet Ring
Blowout Safety BackYes
Calibration Certificate IncludedNo
Case ColorGray
Case ConstructionWelded Joint
Case Depth1.858"
Case Dia.6.338"
Case GradeGrade 304
Cleaned For Oxygen ServiceNo
Compatible Process MediaOil
Dial ColorGreen, Yellow , Multiple
Dial Face MaterialAluminum
Dry Dampening FeatureNone
Field FillableNo
Gauge Case LiquidGlycerin
Gauge Wetted PartsStainless Steel
IncludesRestrictor Screw
Includes Mounting HardwareNo
Includes Vent PlugNo
Ip Rating, Nema RatingIP66, NEMA 4X
Liquid-filled CaseYes
Mfr. SeriesPFP Series
Mounting TypeStem Mount
Movement MaterialStainless Steel
Movement Material GradeGrade 304
Nominal Dial Size6"
Non-sparkingNo
Over-pressure Limit25%
Panel-mountableNo
Pointer CharacteristicsMicrometer Adjustable
Pointer ColorBlack
Pointer MaterialAluminum
Pressure Gauge TypeIndustrial Pressure Gauge
Pressure Range30 psi to 0 psi to 30 psi
Pressure Range TypeCompound
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/4"
Process Connection TypeNPT
Process Temperature Range-40°F to +250°F
Removable BezelYes
Scale TypeDual
Secondary Pressure Range0 kPa to 210 kPa
Secondary Scale UnitsKpa
Sensor GradeGrade 316L
Sensor MaterialStainless Steel
Sensor TypeBourdon Tube
Socket GradeGrade 316L
Socket MaterialStainless Steel
Vibration ResistanceLiquid Filled
Wetted MaterialsStainless Steel
Wetted Parts GradeGrade 316L
Case Diameter6.338"
Case MaterialStainless Steel
Dial Face ColorMultiple
Freeze Resistant MovementNo
Hazardous Location RatingNot Rated
Includes Calibration CertificateNo
Lens MaterialPolycarbonate
Lens Material - GaugePlastic
Manufacturer Warranty Length5 yrs.
StandardsANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS

Shipping Info:

Ship weight (kg) 1.6875
Ship height (cm)4.72
Ship length (cm)16.1
Ship width (cm)16.1
Country of OriginCN

Product Variants

ProductModelPressure Range TypeNominal Dial SizeVibration ResistanceCase ColorSocket MaterialSensor MaterialDial ColorIncludes Vent PlugPrice
WINTERS PFP1054-DRY Industrial Compound Gauge, 30 To 0 To 100 Inch Hg/Psi, 6 Inch Dial, 1/4 Inch Npt Male, Pfp | CV3RMU PFP1054-DRYCompound6"Field FillableStainless SteelStainless SteelStainless SteelWhiteNo€200.45
WINTERS PFP1079-DRY Industrial Compound Gauge, 30 To 0 To 15 Inch Hg/Psi, 6 Inch Dial, 1/4 Inch Npt Male, Pfp | CV3RMW PFP1079-DRYCompound6"Field FillableStainless SteelStainless SteelStainless SteelWhiteNo€200.45
WINTERS PFP1021WBY Industrial Compound Gauge, 30 To 0 To 30 Inch Hg/Psi, Liquid-Filled, 4 Inch Dial, Pfp | CV3RNB PFP1021WBYCompound4"Liquid FilledGrayBrassPhosphor BronzeReflective Fluorescent YellowNo€210.35
WINTERS PFP1021WBYG Industrial Compound Gauge, 30 To 0 To 30 Inch Hg/Psi, Liquid-Filled, 4 Inch Dial, Pfp | CV3RNC PFP1021WBYGCompound4"Liquid FilledGrayBrassPhosphor BronzeGreen, YellowNo€210.35
WINTERS PFP1037WBY Industrial Compound Gauge, 30 To 0 To 30 Inch Hg/Psi, Liquid-Filled, 4 Inch Dial, Pfp | CV3RND PFP1037WBYCompound4"Liquid FilledGrayStainless SteelStainless SteelReflective Fluorescent YellowYes€302.64
WINTERS PFP1037WBYG Industrial Compound Gauge, 30 To 0 To 30 Inch Hg/Psi, Liquid-Filled, 4 Inch Dial, Pfp | CV3RNE PFP1037WBYGCompound4"Liquid FilledGrayStainless SteelStainless SteelGreen, YellowYes€302.64
WINTERS PFP1052WBY Industrial Compound Gauge, 30 To 0 To 30 Inch Hg/Psi, Liquid-Filled, 6 Inch Dial, Pfp | CV3RNG PFP1052WBYCompound6"Liquid FilledGrayStainless SteelStainless SteelReflective Fluorescent YellowNo€513.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINTERS INSTRUMENTS PFP1052WBYG Industrial Compound Gauge, 30 To 0 To 30 Inch Hg/Psi, Liquid-Filled, 6 Inch Dial, Pfp
€543.80 /unit