Flat Shipping

Flat Shipping at €24.99 + VAT

WINCO 41-40-3/8X16-75-D3-SK Leveling Foot, 3/8 Inch-16, 2.95 Inch Size Bolt Length, Stainless Steel, Plain | CR6DRE

WINCO 41-40-3/8X16-75-D3-SK Leveling Foot, 3/8 Inch-16, 2.95 Inch Size Bolt Length, Stainless Steel, Plain

Item: CR6DRE Model: 41-40-3/8X16-75-D3-SKCross Ref: 805WK1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeveling Foot
Base Dia.1.57"
Base GradeGrade 304
Base MaterialStainless Steel
Base ShapeRound
Base Thickness0.14"
Bolt GradeGrade 303
Bolt Length2.95"
Bolt MaterialStainless Steel
Connection TypeThreaded Stud
FinishPlain
Height3.09"
Load Capacity2698 lbf.
Mfr. SeriesGN 41
Swivel Angle
System Of MeasurementImperial
Thread Size3/8"-16
Thrust Pad MaterialVulcanized Black Nbr
Base Diameter1.57"
Center-to-center Mounting Hole Distance1 9/50"
Hex Size11/16"
IncludesNut, Rubber Pad
Overall Height3.09"

Shipping Info:

Ship weight (kg) 0.0824
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeSwivel AngleBolt LengthLoad CapacityBase ShapeFinishThrust Pad MaterialHeightPrice
WINCO 43-50-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBE 43-50-1/2X13-75-D3-SK1/2"-132.95"3147 lbf.TeardropPlainVulcanized Black Nbr3.38"€43.07
WINCO 43-60-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBF 43-60-1/2X13-75-D3-SK1/2"-132.95"3597 lbf.TeardropPlainVulcanized Black Nbr3.38"€50.91
WINCO 43-80-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBG 43-80-1/2X13-75-D3-SK1/2"-132.95"4496 lbf.TeardropPlainVulcanized Black Nbr3.42"€72.53
WINCO 43-50-1/2X13-75-D1-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBH 43-50-1/2X13-75-D1-SK1/2"-132.95"3147 lbf.TeardropPlainBlack TPE3.38"€32.96
WINCO 43-60-1/2X13-75-D1-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBJ 43-60-1/2X13-75-D1-SK1/2"-132.95"3597 lbf.TeardropPlainBlack TPE3.38"€35.84
WINCO 43-50-1/2X13-75-D0-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBK 43-50-1/2X13-75-D0-SK1/2"-132.95"3147 lbf.TeardropPlain-3.38"€29.15
WINCO 43-60-1/2X13-75-D0-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBL 43-60-1/2X13-75-D0-SK1/2"-132.95"3597 lbf.TeardropPlain-3.38"€31.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINCO 41-40-3/8X16-75-D3-SK Leveling Foot, 3/8 Inch-16, 2.95 Inch Size Bolt Length, Stainless Steel, Plain
€33.94 /unit