EDWARDS SIGNALING 869DSTRA-G1 Horn/Strobe, Amber, 24VDC, 20mA Rating

Item: CF4NUM Model: 869DSTRA-G1
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHorn Strobe
Amps20 mA
ColorAmber
Dimension5 1/2" x 5/8" x 5 1/2"
Lamp TypeStrobe
MountingSurface Mount
Operating Temp. Range+32°F to +120°F
Sound Level90 dBA
Voltage24V DC

Product Variants

ProductModelVoltageColorAmpsSound LevelMountingLamp TypeLens ColorDimensionPrice
EDWARDS SIGNALING 6536-G5 Horn/Strobe, 24VAC, 4 1/2 x 4 9/16 Inch Size | AA7QHQ 16G823 6536-G524V AC/DC-0.175A82dB @ 10 ft.BoxStrobeClear-€151.59
EDWARDS SIGNALING 2452THS-15-R Horn/Strobe | CF4MRA 2452THS-15-R-Red-------
RFQ
EDWARDS SIGNALING 2452THS-30-R Horn/Strobe | CF4MRB 2452THS-30-R-Red-------
RFQ
EDWARDS SIGNALING 2452THS-30-W Horn/Strobe | CF4MRC 2452THS-30-W-White-------
RFQ
EDWARDS SIGNALING 6536A-G5 Horn/Strobe Mini, Amber, 24VAC/DC | CF4NQV 6536A-G524V AC/DCAmber0.125A82 dB @ 10 ft.--Amber--
RFQ
EDWARDS SIGNALING 6536B-G5 Horn/Strobe Mini, Blue, 24VAC/DC, 0.125A Rating | CF4NQW 6536B-G524V AC/DCBlue0.125A82 dB @ 10 ft.--Blue4 1/2" x 3 1/16" x 4 9/16"-
RFQ
EDWARDS SIGNALING 6536G-G5 Horn/Strobe Mini, Green, 24VAC/DC | CF4NQX 6536G-G524V AC/DCGreen0.175/0.125A82 dB @ 10 ft.--Green--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 869DSTRA-G1 Horn/Strobe, Amber, 24VDC, 20mA Rating