Flat Shipping

Flat Shipping at €24.99 + VAT

WINCO 11T4WP5N Leveling Mount, 3/4 Inch-10, 4.81 Inch Size Bolt Length, Steel Bolt, Zinc-Plated, Nylon | CR6ELG

WINCO 11T4WP5N Leveling Mount, 3/4 Inch-10, 4.81 Inch Size Bolt Length, Steel Bolt, Zinc-Plated, Nylon

Item: CR6ELG Model: 11T4WP5NCross Ref: 805UZ4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeveling Mount
Anti-vibrationNo
Base Dia.3.15"
Base MaterialGlass Filled Nylon
Base ShapeRound
Base Thickness0.83"
Bolt Length4.81"
Bolt MaterialSteel
Connection TypeThreaded Stud
FinishZinc Plated
Height5.51"
Leveling Mount TypeSwiveling Stud
Load Capacity1800 lbf.
Mfr. SeriesWN 9100 Series
Mounting Holes IncludedNo
Swivel Angle15°
System Of MeasurementImperial
Thread Size3/4"-10
Thrust Pad MaterialRubber
Base Diameter3.15"
IncludesRubber Pad
Mounting HolesMounting Holes Not Included
Overall Height5.51"

Shipping Info:

Ship weight (kg) 0.3488
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeSwivel AngleBolt LengthLoad CapacityBase ShapeFinishThrust Pad MaterialHeightPrice
WINCO 43-50-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBE 43-50-1/2X13-75-D3-SK1/2"-132.95"3147 lbf.TeardropPlainVulcanized Black Nbr3.38"€43.07
WINCO 43-60-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBF 43-60-1/2X13-75-D3-SK1/2"-132.95"3597 lbf.TeardropPlainVulcanized Black Nbr3.38"€50.91
WINCO 43-80-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBG 43-80-1/2X13-75-D3-SK1/2"-132.95"4496 lbf.TeardropPlainVulcanized Black Nbr3.42"€72.53
WINCO 43-50-1/2X13-75-D1-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBH 43-50-1/2X13-75-D1-SK1/2"-132.95"3147 lbf.TeardropPlainBlack TPE3.38"€32.96
WINCO 43-60-1/2X13-75-D1-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBJ 43-60-1/2X13-75-D1-SK1/2"-132.95"3597 lbf.TeardropPlainBlack TPE3.38"€35.84
WINCO 43-50-1/2X13-75-D0-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBK 43-50-1/2X13-75-D0-SK1/2"-132.95"3147 lbf.TeardropPlain-3.38"€29.15
WINCO 43-60-1/2X13-75-D0-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBL 43-60-1/2X13-75-D0-SK1/2"-132.95"3597 lbf.TeardropPlain-3.38"€31.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINCO 11T4WP5N Leveling Mount, 3/4 Inch-10, 4.81 Inch Size Bolt Length, Steel Bolt, Zinc-Plated, Nylon
€41.63 /unit