Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERFAB CL-TH-400-1 Clamp 4 Inch 304 Stainless Steel | AC7MKG 38R150

RUBBERFAB CL-TH-400-1 Clamp 4 Inch 304 Stainless Steel

Item: AC7MKG Model: CL-TH-400-1Cross Ref: 38R150
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€562.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp
Bolt Size4"
Height3/4"
Length5"
MaterialStainless Steel
Material GradeGrade 304
Max. Pressure300 psi
Metal DetectableYes
Thread Size4"
Width6 1/2"
Clamp Connection TypeWing Nut
Clamp TypeClamp
Compatible Tube Size4"
Fitting MaterialStainless Steel
Maximum Operating Pressure300 psi @ 70°F
StandardsASTM

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.79
Ship length (cm)16.76
Ship width (cm)12.95
HS code8205700090
Country of OriginUS

Product Details:

    • Sub-Brand: SANI-LOCK

Product Variants

ProductModelBolt SizeMaterialMetal DetectableHeightMaterial GradePrice
RUBBERFAB CL-TH-050/075-1 Clamp 3/4 Inch 304 Stainless Steel | AC7MJY 38R142 CL-TH-050/075-13/4"Stainless SteelYes3/4"Grade 304€387.72
RUBBERFAB CL-TH-050/075-2 Clamp 3/4 Inch 304 Stainless Steel | AC7MJZ 38R143 CL-TH-050/075-23/4"Stainless SteelYes3/4"Grade 304€429.45
RUBBERFAB CL-TH-100/150-1 Clamp 1-1/2 Inch 304 Stainless Steel | AC7MKA 38R144 CL-TH-100/150-11 1/2"Stainless SteelYes3/4"Grade 304€397.79
RUBBERFAB CL-TH-100/150-2 Clamp 1-1/2 Inch 304 Stainless Steel | AC7MKB 38R145 CL-TH-100/150-21 1/2"Stainless SteelYes3/4"Grade 304€458.04
RUBBERFAB CL-TH-200-1 Clamp 2 Inch 304 Stainless Steel | AC7MKC 38R146 CL-TH-200-12"Stainless SteelYes3/4"Grade 304€447.56
RUBBERFAB CL-TH-200-2 Clamp 2 Inch 304 Stainless Steel | AC7MKD 38R147 CL-TH-200-22"Stainless SteelYes3/4"Grade 304€486.46
RUBBERFAB CL-TH-300-1 Clamp 3 Inch 304 Stainless Steel | AC7MKE 38R148 CL-TH-300-13"Stainless SteelYes3/4"Grade 304€452.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERFAB CL-TH-400-1 Clamp 4 Inch 304 Stainless Steel
€562.31 /unit