WILTON TOOLS H568N C-clamp Junior 2-1/2 Inch Black Oxide | AD4CDK 41D496 / 22116

WILTON TOOLS 22116 568N C-clamp Junior 2-1/2 Inch Black Oxide

Item: AD4CDK Model: 22116Cross Ref: 41D496 / 568N
In Stock

Get it by Tuesday, Jun 17

€16.27 /unit
This product can only be shipped in multiples of 24
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemC-Clamp
Anvil ShapeFlat
Body ColorGray
Body FinishPowder Coated
Body MaterialCast Iron
Clamping Pressure550 lbs.
Duty RatingLight Duty
Handle StyleThumbscrew
High-visibilityNo
Includes Swivel PadYes
Jaw Pad TypeFlat
Max. Opening2 1/2"
Min. Opening0.0"
Number Of Anvils1
Number Of Spindles1
Release MechanismStandard Thread
Spindle FinishBlack Oxide , Zinc Plated
Spindle MaterialSteel
Swivel PadYes
Throat Depth2.312"
Throat ShapeSquare
Clamping Force550 lbs.
Handle MaterialNo
Jaw Opening - Maximum2 1/2"
Jaw Opening - Minimum0"
Swivel Or Fixed PadSwivel

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)1.27
Ship length (cm)13.21
Ship width (cm)11.43
HS code8205700060
Country of OriginCN

Product Details:

    • Anvil Shape (Flat)
    • Throat Shape (Square)

Product Variants

ProductModelThroat DepthMax. Jaw OpeningBody MaterialBody ColorSwivel PadDuty RatingClamping PressureMax. OpeningPrice
WILTON TOOLS 110 C-clamp Heavy Duty Forged 10 Inch 2-7/8 Deep | AA8JUP 18G691 / 14184 141842 7/8"-SteelGraySteelHeavy Duty13750 lbs.10"€297.00
WILTON TOOLS 802 C-clamp Regular Duty 2 Inch 1-13/16 Deep | AA8JUR 18G704 / 14714 147141.812"-SteelBlackSteelRegular2700 lbs.2"€21.86
WILTON TOOLS 803 C-clamp Regular Duty 3 Inch 1-15/16 Deep | AA8JUT 18G705 / 14728 147281.938"-SteelBlackSteelRegular3000 lbs.3"€28.48
WILTON TOOLS 804 C-clamp Regular Duty 4 Inch 2-5/16 Deep | AA8JUU 18G706 / 14742 147422.312"-SteelBlackSteelRegular3700 lbs.4"€39.42
WILTON TOOLS 806 C-clamp Regular Duty 6 Inch 2-15/16 Deep | AA8JUV 18G707 / 14756 147562.938"-SteelBlackSteelRegular4500 lbs.6"€65.71
WILTON TOOLS 808 C-clamp Regular Duty 8 Inch 3-7/16 Deep | AA8JUW 18G708 / 14770 147703.438"-SteelBlackSteelRegular5200 lbs.8"€73.23
WILTON TOOLS 810 C-clamp Regular Duty 10 Inch 3-3/4 Deep | AA8JUX 18G709 / 14784 147843 3/4"-SteelBlackSteelRegular6000 lbs.10"€108.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILTON TOOLS 22116 568N C-clamp Junior 2-1/2 Inch Black Oxide
€16.27 /unit