WILTON TOOLS 810 C-clamp Regular Duty 10 Inch 3-3/4 Deep | AA8JUX 18G709 / 14784

WILTON TOOLS 14784 810 C-clamp Regular Duty 10 Inch 3-3/4 Deep

Item: AA8JUX Model: 14784Cross Ref: 18G709 / 810
In Stock

Get it by Tuesday, Jun 10

€108.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemC-Clamp
AnvilFlat
Body ColorBlack
Body FinishPowder Coated
Body MaterialSteel
Clamping Pressure6000 lbs.
ColorBlack
Duty RatingRegular
FinishPowder Coat
FramesForged Steel
Load Capacity6000 lbs.
Max. Opening10"
Min. Opening1 1/2"
Min. Proof Load Test6000 lbs.
Number Of Pieces1
PadSmooth
ScrewsSteel
Size10
Spindle FinishBlack Oxide
SpindlesBlack Oxide
Swivel PadSteel
Throat Depth3 3/4"
TypeDrop Forged , Regular Duty
Handle MaterialNo
Handle StyleSliding T
Jaw Opening - Maximum10"
Jaw Pad TypeV Grooved
Release MechanismStandard Thread
Spindle MaterialSteel
Swivel Or Fixed PadSwivel
Throat ShapeStandard

Shipping Info:

Ship weight (kg) 3.735
Ship height (cm)3.3
Ship length (cm)43.43
Ship width (cm)18.54
HS code7326908588
Country of OriginCN

Product Variants

ProductModelThroat DepthMax. Jaw OpeningBody MaterialBody ColorSwivel PadDuty RatingClamping PressureMax. OpeningPrice
WILTON TOOLS 110 C-clamp Heavy Duty Forged 10 Inch 2-7/8 Deep | AA8JUP 18G691 / 14184 141842 7/8"-SteelGraySteelHeavy Duty13750 lbs.10"€297.00
WILTON TOOLS 802 C-clamp Regular Duty 2 Inch 1-13/16 Deep | AA8JUR 18G704 / 14714 147141.812"-SteelBlackSteelRegular2700 lbs.2"€21.86
WILTON TOOLS 803 C-clamp Regular Duty 3 Inch 1-15/16 Deep | AA8JUT 18G705 / 14728 147281.938"-SteelBlackSteelRegular3000 lbs.3"€28.48
WILTON TOOLS 804 C-clamp Regular Duty 4 Inch 2-5/16 Deep | AA8JUU 18G706 / 14742 147422.312"-SteelBlackSteelRegular3700 lbs.4"€39.42
WILTON TOOLS 806 C-clamp Regular Duty 6 Inch 2-15/16 Deep | AA8JUV 18G707 / 14756 147562.938"-SteelBlackSteelRegular4500 lbs.6"€65.71
WILTON TOOLS 808 C-clamp Regular Duty 8 Inch 3-7/16 Deep | AA8JUW 18G708 / 14770 147703.438"-SteelBlackSteelRegular5200 lbs.8"€73.23
WILTON TOOLS 812 C-clamp Regular Duty 12 Inch 3-7/8 Deep | AA8JUY 18G710 / 14798 147983 7/8"-SteelBlackSteelRegular8000 lbs.12"€165.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILTON TOOLS 14784 810 C-clamp Regular Duty 10 Inch 3-3/4 Deep
€108.49 /unit