WINDJAMMER LLC 119350-51 119350-01 Brushless Blowers, Frame Size 3, 24V, Tangential, 1 Stage, DC

Item: CX8UBF Model: 119350-51Cross Ref: 119350-01
In Stock

Get it by Friday, Jun 13

€498.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrushless Blower
Blower Stages1
Blower TypeTangential
Flow ClassStandard Flow
Frame Size3"
Motor TypeBLDC
Power LevelStandard Output
Replacement Brush KitBrushless
Speed ControlElectrical Via Mains
Voltage24V DC

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)8.69
Ship length (cm)7.62
Ship width (cm)8.69

Product Variants

ProductModelVoltageBlower StagesPrice
07119500010.3V1€690.86
RFQ
119343-0012V1-
RFQ
119349-0012V1€634.78
RFQ
119349-0212V1€634.80
RFQ
119349-0312V1€634.80
RFQ
119349-5112V1€546.68
RFQ
119350-0024V1€634.78
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINDJAMMER LLC 119350-51 119350-01 Brushless Blowers, Frame Size 3, 24V, Tangential, 1 Stage, DC
€498.16 /unit