WILTON 28930 Blades, Identical Blades | CV3PAW

WILTON TOOLS 28930 Identical Blades

Item: CV3PAW Model: 28930Cross Ref: 801NH4
In Stock

Get it by Tuesday, Jun 10

€713.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlades
Compatible Tool BrandWilton
Cutting Capacity0.1"
Die ShapeStandard
For Strut Height13/16", 1 5/8"
For Strut TypeStandard
For Strut Width1 5/8"
For Threaded Rod SizeNot Applicable
For Use WithWACF-3017 SHR
FunctionQuickly Cut Through Tough Materials
Includes(2) Identical Blades
MaterialSteel
Overall Height1.938"
Overall Length5 7/8"
Overall Width5 7/8"

Shipping Info:

Ship weight (kg) 4.095
Ship height (cm)14.92
Ship length (cm)4.92
Ship width (cm)14.92
Country of OriginTW

Product Variants

ProductModelDie ShapeFor Strut TypeFor Strut HeightFor Strut WidthFor Threaded Rod SizeOverall HeightOverall LengthOverall WidthPrice
WILTON 28935 Blades | CV3PAQ 28935Deep SetDeep1 5/8"1 5/8"Not Applicable1.938"5 7/8"5 7/8"€727.81
WILTON 28931 Blades, Identical Blades | CV3PAR 28931B Line4D211.062"2 1/8"Not Applicable1.938"5 7/8"5 7/8"€748.13
WILTON 28934 Blades, Identical Blades | CV3PAT 28934Back To BackBack To Back1 5/8"3 1/4"Not Applicable1.938"5 7/8"5 7/8"€713.54
WILTON 28932 Blades, Identical Blades | CV3PAU 28932B Line4D222 1/8"2 1/8"Not Applicable1.938"5 7/8"5 7/8"€880.67
WILTON 28933 Blades, Front Blade/ Rear Blade | CV3PAV 28933Threaded RodThreaded RodNot ApplicableNot Applicable1/2"-13, 1/4"-20, 3/8"-16, 5/8"-111.938"5 7/8"5 7/8"€655.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILTON TOOLS 28930 Identical Blades
€713.54 /unit