WILTON TOOLS 11695 Drill Press Vise Cross Slide 5 In | AD4CBW 41D449 / CS5

WILTON TOOLS 11695 CS5 Drill Press Vise Cross Slide 5 In

Item: AD4CBW Model: 11695Cross Ref: 41D449 / CS5
In Stock

Get it by Wednesday, Jun 11

€286.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Press Vise
TypeCross Slide
Base MaterialCast Iron
Base TypeFixed
Compatible MachineryDrill Press
Jaw Face TypeV Grooved
Jaw Face Width5"
Jaw MaterialCast Iron
Max Jaw Opening5"
Max X-axis Travel5.9"
Mounting Type(5) Bolt Lugs
Overall Height6"
Overall Length8.5"

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)20.07
Ship length (cm)30.23
Ship width (cm)30.23
HS code8205700060
Country of OriginCN

Product Variants

ProductModelTypeJaw WidthJaw OpeningBaseBed/basePrice
WILTON TOOLS 69997 Drill Press Vise 1-1/2 D 4-1/2 Inch Open | AB7ZKW 24W025 69997-4"4 1/2"--€51.53
WILTON TOOLS 13403 Drill Press Vise 1-1/4 D 8-3/16 Inch Open | AB7ZLV 24W073 13403-----€492.97
WILTON TOOLS 12800 Drill Press Vise 2.5 Inch Jaw | AC9WNF 3KZL1 / 25 12800-----€96.29
WILTON TOOLS 11674 Drill Press Vise Industrial 4 In | AD4CBM 41D438 / DI44 11674Industrial----€71.88
WILTON TOOLS 11676 Drill Press Vise Industrial 6 In | AD4CBN 41D439 / DI66 11676Industrial----€223.77
WILTON TOOLS 11743 Drill Press Vise Low Profile 3 In | AD4CBP 41D443 / LP3 11743Low Profile----€52.89
WILTON TOOLS 11744 Drill Press Vise Low Profile 4 In | AD4CBQ 41D444 / LP4 11744Low Profile----€78.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILTON TOOLS 11695 CS5 Drill Press Vise Cross Slide 5 In
€286.15 /unit