WILTON TOOLS 69997 Drill Press Vise 1-1/2 D 4-1/2 Inch Open | AB7ZKW 24W025

WILTON TOOLS 69997 Drill Press Vise 1-1/2 D 4-1/2 Inch Open

Item: AB7ZKW Model: 69997Cross Ref: 24W025
In Stock

Get it by Wednesday, Jun 11

€51.53 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Press Vise
Jaw Opening4 1/2"
Jaw Width4"
Base TypeFixed
Compatible MachineryDrill Press
Jaw Face TypeV Grooved
Jaw Face Width4"
Machine Vise TypeStandard
Max Jaw Opening4 1/2"
Mounting TypeSlot
Overall Height7"
Overall Length2.4"

Shipping Info:

Ship weight (kg) 3.105
Ship height (cm)17.78
Ship length (cm)6.1
Ship width (cm)23.5
HS code8205700060
Country of OriginCN

Product Variants

ProductModelTypeJaw WidthJaw OpeningBaseBed/basePrice
WILTON TOOLS 13403 Drill Press Vise 1-1/4 D 8-3/16 Inch Open | AB7ZLV 24W073 13403-----€492.97
WILTON TOOLS 12800 Drill Press Vise 2.5 Inch Jaw | AC9WNF 3KZL1 / 25 12800-----€96.29
WILTON TOOLS 11674 Drill Press Vise Industrial 4 In | AD4CBM 41D438 / DI44 11674Industrial----€71.88
WILTON TOOLS 11676 Drill Press Vise Industrial 6 In | AD4CBN 41D439 / DI66 11676Industrial----€223.77
WILTON TOOLS 11743 Drill Press Vise Low Profile 3 In | AD4CBP 41D443 / LP3 11743Low Profile----€52.89
WILTON TOOLS 11744 Drill Press Vise Low Profile 4 In | AD4CBQ 41D444 / LP4 11744Low Profile----€78.66
WILTON TOOLS 11746 Drill Press Vise Low Profile 6 In | AD4CBR 41D445 / LP6 11746Low Profile6"6"--€174.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILTON TOOLS 69997 Drill Press Vise 1-1/2 D 4-1/2 Inch Open
€51.53 /unit