WILTON TOOLS 11676 Drill Press Vise Industrial 6 In | AD4CBN 41D439 / DI66

WILTON TOOLS 11676 DI66 Drill Press Vise Industrial 6 In

Item: AD4CBN Model: 11676Cross Ref: 41D439 / DI66
In Stock

Get it by Tuesday, Jun 10

€223.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Press Vise
TypeIndustrial
Base MaterialCast Iron
Base TypeFixed
Compatible MachineryDrill Press
Jaw Face TypeV Grooved
Jaw Face Width6"
Jaw MaterialCast Iron
Machine Vise TypePrecision
Max Jaw Opening6"
Mounting Type(4) Screws
Overall Height3 1/2"
Overall Length12"

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)12.19
Ship length (cm)36.83
Ship width (cm)16.76
HS code8205700060
Country of OriginCN

Product Variants

ProductModelTypeJaw WidthJaw OpeningBaseBed/basePrice
WILTON TOOLS 69997 Drill Press Vise 1-1/2 D 4-1/2 Inch Open | AB7ZKW 24W025 69997-4"4 1/2"--€51.53
WILTON TOOLS 13403 Drill Press Vise 1-1/4 D 8-3/16 Inch Open | AB7ZLV 24W073 13403-----€492.97
WILTON TOOLS 12800 Drill Press Vise 2.5 Inch Jaw | AC9WNF 3KZL1 / 25 12800-----€96.29
WILTON TOOLS 11674 Drill Press Vise Industrial 4 In | AD4CBM 41D438 / DI44 11674Industrial----€71.88
WILTON TOOLS 11743 Drill Press Vise Low Profile 3 In | AD4CBP 41D443 / LP3 11743Low Profile----€52.89
WILTON TOOLS 11744 Drill Press Vise Low Profile 4 In | AD4CBQ 41D444 / LP4 11744Low Profile----€78.66
WILTON TOOLS 11746 Drill Press Vise Low Profile 6 In | AD4CBR 41D445 / LP6 11746Low Profile6"6"--€174.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILTON TOOLS 11676 DI66 Drill Press Vise Industrial 6 In
€223.77 /unit