GATES 94005138 | AN7HXK

GATES 94005138 Synchronous Belt

Item: AN7HXK Model: 94005138
Limited Availability
€25.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Height (in)0.045
Height (mm)1.14
Length (mm)414
Number Of Teeth138
Pitch (in)0.118
Pitch (mm)3
Pitch Length (in)16.3
Pitch Length (mm)414
Section3M
Width (in)0.591
Width (mm)15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 94005138 Synchronous Belt
€25.23 /unit