Flat Shipping

Flat Shipping at €24.99 + VAT

WILSON 305-497 Antenna Center Load 49 Inch Height White | AH8YVA 39CJ43

WILSON 305-497 Antenna Center Load 49 Inch Height White

Item: AH8YVA Model: 305-497Cross Ref: 39CJ43
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€76.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntenna
Band Width440 MHz
Base Dia.3/8"
ColorWhite
Diameter3/8"
FinishWhite
Frequency26 MHz to 30 MHz
Length49"
MaterialStainless Steel, Thermoplastic
Number Of Bands1
Overall Length60"
Power Rating3500 W
Thread Size3/8"
TypeCenter Load
Antenna TypeWhip
Band TypeCB
Compatible Radio BrandCobra, President, RoadKing, Uniden
Compatible Radio Grainger Model Number20V771, 20V772, 33UG07, 52YF42, 53JW87, 53JW88, 800MM4
Compatible Radio Manufacturer Model Number19 DX IV, ACFD520, ACUS600, ADAMS, ANDYII, Bearcat 880, BILLII, JOHNNYIII, JOHNSONII, LINCOLNII, MCKINLEY, PC78LTX, PRO510XL, PRO520XL, RANDYII, RICHARD, RKCBBT, RKCBCLASSIC, RONALD, TAYLOR, WALKERIII
Compatible Radio TypeVehicle-Mounted
Display Qty1
Includes10" Shaft
Maximum Frequency30 MHz
Minimum Frequency26 MHz

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)6.35
Ship length (cm)153.67
Ship width (cm)8.89
Country of OriginCN

Product Variants

ProductModelTypePower RatingOverall LengthNumber Of BandsFinishColorFrequencyDiameterPrice
WILSON 305-486 Antenna Top load 48 Inch Height Black Fiberglass | AH8YUV 39CJ38 305-486Top Load1000 W48"2BlackBlack26 MHz to 30 MHz3/8"€37.72
WILSON 305-492 Antenna Center Load 54 Inch Height | AH8YUX 39CJ40 305-492Center Load3500 W54"1BlackBlack26 MHz to 30 MHz3/8"€92.21
WILSON 305-495 Antenna Center Load 60 Inch Height | AH8YUY 39CJ41 305-495Center Load3500 W60"1BlackBlack26 MHz to 30 MHz3/8"€88.12
WILSON 305495SE Antenna Center Load 49 Inch Height | AH8YUZ 39CJ42 305495SECenter Load3500 W60"1-Black, Clear26 MHz to 30 MHz3/8"€88.96
WILSON 305-4FD Antenna Flexible 48 Inch Height | AH8YVB 39CJ44 305-4FDFlexible200 W48"2Fiberglass-26 MHz to 30 MHz3/8"€35.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILSON 305-497 Antenna Center Load 49 Inch Height White
€76.96 /unit