APPROVED VENDOR 5NPN5 Safety Railing Overall Length 60in Oah42in Aluminium | AE4XFG

APPROVED VENDOR 5NPN5 Safety Railing Overall Length 60in Oah42in Aluminium

Item: AE4XFG Model: 5NPN5
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€394.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Railing
ColorSilver
MaterialAluminum
Overall Height42"
Overall Length60"
FinishMatte
Handrail Diameter1 5/8"
Handrail ShapeRound
IncludesMounting Base Sold Separately
Includes Mounting HardwareMounting Hardware Not Included
Includes Toe BoardToe Board Not Included
Mid-rail Height21"
Number Of Rail LevelsNot Rated
Product TypeHandrail Section
Rail Mounting StyleFloor Mounted
Top Rail Height42"

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)6.35
Ship length (cm)154.94
Ship width (cm)107.95
HS code7610900080
Country of OriginCN

Product Details:

    • Midrail Height (21")
    • Rail Shape (Round)
    • Top Rail Height (42")

Product Variants

ProductModelOverall LengthMaterialColorOverall HeightPrice
APPROVED VENDOR 5NPN2 Safety Railing Overall Length 24in Oah42in Aluminium | AE4XFD 5NPN224"AluminumSilver42"€193.04
APPROVED VENDOR 5NPN3 Safety Railing Overall Length 36in Oah42in Aluminium | AE4XFE 5NPN336"AluminumSilver42"€172.13
APPROVED VENDOR 5NPN4 Safety Railing Overall Length 48in Oah42in Aluminium | AE4XFF 5NPN448"AluminumSilver42"€206.40
APPROVED VENDOR 5NPN6 Safety Railing Overall Length 72in Oah42in Aluminium | AE4XFH 5NPN672"AluminumSilver42"€258.50
RFQ
APPROVED VENDOR 5NPN7 Safety Railing Overall Length 84in Oah42in Aluminium | AE4XFJ 5NPN784"AluminumSilver42"€294.60
RFQ
APPROVED VENDOR 5NPN8 Safety Railing Overall Length 96in Oah42in Aluminium | AE4XFK 5NPN896"AluminumSilver42"€350.98
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5NPN5 Safety Railing Overall Length 60in Oah42in Aluminium
€394.84 /unit