WILKINS RK14-975XLC Complete Internal Parts Repair Kit | AF6ZFN 20RJ63

ZURN RK14-975XLC Complete Internal Parts Repair Kit

Item: AF6ZFN Model: RK14-975XLCCross Ref: 20RJ63
In Stock

Get it by Monday, Jun 16

€104.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemComplete Internal Parts Repair Kit
Body MaterialRubber, Steel
Size14" x 18" x 32"
Temp. Range+33°F to +180°F
Compatible With Grainger Part Number38ZL90, 45K850, 45K851
Compatible With Manufacturer Model Number975XL, 975XL2
Compatible With Series12 975XL2, 14 975XL2, 38 975XL2
IncludesPoppets, Seat, Spring
MaterialRubber, Steel
Max. Operating Temperature180°F
Min. Operating Temperature33°F
Product TypeValve Repair Kit
Valve TypeRelief Valves

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)5.08
Ship length (cm)17.78
Ship width (cm)12.7
HS code8481905000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN RK14-975XLC Complete Internal Parts Repair Kit
€104.00 /unit