WILKINS 12-ZW1070XLCPVC Mixing Valve Low Lead Bronze 5-7/8 Inch Height | AD6KRH 45K866

ZURN 12-ZW1070XLCPVC Mixing Valve Low Lead Bronze 5-7/8 Inch Height

Item: AD6KRH Model: 12-ZW1070XLCPVCCross Ref: 45K866
In Stock

Get it by Tuesday, Jun 17

€200.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMixing Valve
Body MaterialLow Lead Bronze
Cold Inlet Temp.+40°F to +75°F
Flow Rate0.5-10 GPM
Hot Inlet Temp.+120°F to +195°F
Inlet Size1/2"
Inlet TypeFNPT
Max. Pressure145 psi
Outlet Size1/2"
Outlet TypeFNPT
Overall Height5 7/8"
Overall Width6.187"
Temp. Range+95°F to +115°F
Connection TypeNPT x NPT
Includes Temperature GaugeTemperature Gauge Not Included
Inlet (cold) Temperature Range39°F to 80°F
Inlet (hot) Temperature Range120°F to 195°F
Inlet Connection Size1/2"
Max. Operating Pressure145 psi
Outlet Connection Size1/2"
Outlet Temperature Range95°F to 115°F
Seal MaterialFKM
StandardsASSE 1070, CSA B125.70, CUPC, NSF/ANSI/CAN 61-9
Valve TypeThermostatic

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)14.92
Ship length (cm)15.72
Ship width (cm)15.72
HS code8481200040
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN 12-ZW1070XLCPVC Mixing Valve Low Lead Bronze 5-7/8 Inch Height
€200.38 /unit