Flat Shipping

Flat Shipping at €24.99 + VAT

WIHA 37127 Magicspring Torx Key L T27 6-29/32 L | AD8WGY 4NB66

WIHA TOOLS 37127 Magicspring Torx Key L T27 6-29/32 L

Item: AD8WGY Model: 37127Cross Ref: 4NB66
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagicSpring(R) Torx Key
Arm Length6.906"
Corrosion ResistanceYes
Driver MaterialAlloy Steel
End ShapeTorx
Fastener HoldingYes
FinishBlack Oxide
Handle ColorBlack
Handle Length1 1/4"
Handle MaterialAlloy Steel
Handle TypePlain
Hex/torx Key Product GroupingTorx Key
InsulatedNo
Insulated / UninsulatedUninsulated
Length FamilyLong
Non SparkingNo
Non-magneticYes
Number Of Ball Ends0
Number Of Tips2
Sae Or MetricTorx(R)
ShapeL
Tether CapableNot Tether Capable
Working Angle25°

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)0.51
Ship length (cm)12.19
Ship width (cm)3.81
HS code8207906000
Country of OriginDE

Product Variants

ProductModelHandle LengthArm LengthShort Arm LengthLong Arm LengthNumber Of TipsNumber Of Ball EndsLength FamilyFinishPrice
WIHA 37106 Magicspring Torx Key L T6 3-7/64 Inch Length | AD8WGP 4NB58 371061/2"3.109"1/2"35/64"2-LongBlack Oxide€7.34
WIHA 37107 Magicspring Torx Key L T7 3-13/32 Inch Length | AD8WGQ 4NB59 371075/8"3.406"5/8"5/8"2-LongBlack Oxide€6.96
WIHA 37108 Magicspring Torx Key L T8 4 Inch Length | AD8WGR 4NB60 3710851/64"4"51/64"45/64"2-LongBlack Oxide€6.96
WIHA 37109 Magicspring Torx Key L T9 4-19/64 Inch Length | AD8WGT 4NB61 3710951/64"4.297"51/64"3/4"2-LongBlack Oxide€6.96
WIHA 37110 Magicspring Torx Key L T10 4-11/16in. L | AD8WGU 4NB62 371103 1/8"4 11/16"3 1/8"53/64"2-LongBlack Oxide€7.12
WIHA 37115 Magicspring Torx Key L T15 3-51/64 L | AD8WGV 4NB63 3711523/32"3.797"23/32"55/64"2-LongBlack Oxide€7.12
WIHA 37120 Magicspring Torx Key L T20 4 Inch Length | AD8WGW 4NB64 3712051/64"4"51/64"31/32"2-LongBlack Oxide€7.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 37127 Magicspring Torx Key L T27 6-29/32 L
€10.75 /unit