Flat Shipping

Flat Shipping at €24.99 + VAT

WIHA 37108 Magicspring Torx Key L T8 4 Inch Length | AD8WGR 4NB60

WIHA TOOLS 37108 Magicspring Torx Key L T8 4 Inch Length

Item: AD8WGR Model: 37108Cross Ref: 4NB60
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagicSpring(R) Torx Key
Arm Length4"
Corrosion ResistanceYes
Driver MaterialAlloy Steel
End ShapeTorx
Fastener HoldingYes
FinishBlack Oxide
Handle ColorBlack
Handle Length51/64"
Handle MaterialAlloy Steel
Handle TypePlain
Hex/torx Key Product GroupingTorx Key
InsulatedNo
Insulated / UninsulatedUninsulated
Length FamilyLong
Long Arm Length45/64"
Non SparkingNo
Non-magneticYes
Number Of Ball Ends0
Number Of Tips2
Sae Or MetricTorx(R)
ShapeL
Short Arm Length51/64"
Tether CapableNot Tether Capable
Working Angle25°
Corrosion ResistantYes
Grip StylePlain
Key ShapeL
MaterialAlloy Steel
Measurement TypeTorx
Non-sparkingNo
StandardsISO 9001:2008
Tether ReadyNo
Tip SizeT8
Tip Size CodeT8

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.25
Ship length (cm)7.62
Ship width (cm)2.54
HS code8207906000
Country of OriginDE

Product Variants

ProductModelHandle LengthArm LengthShort Arm LengthLong Arm LengthNumber Of TipsNumber Of Ball EndsLength FamilyFinishPrice
WIHA 37106 Magicspring Torx Key L T6 3-7/64 Inch Length | AD8WGP 4NB58 371061/2"3.109"1/2"35/64"2-LongBlack Oxide€7.34
WIHA 37107 Magicspring Torx Key L T7 3-13/32 Inch Length | AD8WGQ 4NB59 371075/8"3.406"5/8"5/8"2-LongBlack Oxide€6.96
WIHA 37109 Magicspring Torx Key L T9 4-19/64 Inch Length | AD8WGT 4NB61 3710951/64"4.297"51/64"3/4"2-LongBlack Oxide€6.96
WIHA 37110 Magicspring Torx Key L T10 4-11/16in. L | AD8WGU 4NB62 371103 1/8"4 11/16"3 1/8"53/64"2-LongBlack Oxide€7.12
WIHA 37115 Magicspring Torx Key L T15 3-51/64 L | AD8WGV 4NB63 3711523/32"3.797"23/32"55/64"2-LongBlack Oxide€7.12
WIHA 37120 Magicspring Torx Key L T20 4 Inch Length | AD8WGW 4NB64 3712051/64"4"51/64"31/32"2-LongBlack Oxide€7.84
WIHA 37125 Magicspring Torx Key L T25 6-13/32 L | AD8WGX 4NB65 3712527/32"6.406"27/32"-2-LongBlack Oxide€7.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 37108 Magicspring Torx Key L T8 4 Inch Length
€7.37 /unit