Flat Shipping

Flat Shipping at €24.99 + VAT

WIHA 26763 Pentalobe Precision Screwdriver Tip P3 | AF6GFK 16ML76

WIHA TOOLS 26763 Pentalobe Precision Screwdriver Tip P3

Item: AF6GFK Model: 26763Cross Ref: 16ML76
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPentalobe Precision Screwdriver
Corrosion ResistanceYes
Esd SafeNo
FeaturesUsed Primarily On Apple Branded Products
FinishChrome
Grip StyleMolded
Handle ColorBlack
Handle DesignErgonomic With Rotating Cap
Handle Length3"
Handle MaterialCadmium Free Plastic
IncludesRotating Cap
InsulatedNo
Magnetized TipNo
Non-magneticYes
Non-sparkingNo
NonsparkingNo
Overall Length4.7"
Replaceable ShankNo
Screwdriver And Nut Driver GroupingScrewdrivers
Screwdriver Tip StylePentalobe
Shank Dia.2/25"
Shank FinishChrome
Shank Length1 3/5"
Shank MaterialCVM STEEL
Shank ShapeRound
Tether CapableNot Tether Capable
Tether ReadyNo
Tip FinishChrome
Tip StylePentalobe
Tip Style GroupPentalobe
Corrosion ResistantYes
For Fastener Size#3
StandardsHRC 59-63

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.27
Ship length (cm)11.94
Ship width (cm)1.27
HS code8205400000

Product Variants

ProductModelTip StyleOverall LengthHandle DesignHandle MaterialPrice
WIHA 26761 Pentalobe Precision Screwdriver Tip P1 | AF6GFH 16ML69 26761Pentalobe4.7"Ergonomic With Rotating CapCadmium Free Plastic€13.50
WIHA 26762 Pentalobe Precision Screwdriver Tip P2 | AF6GFJ 16ML73 26762Pentalobe4.7"Ergonomic With Rotating CapCadmium Free Plastic€14.31
WIHA 26764 Pentalobe Precision Screwdriver Tip P4 | AF6GFL 16NG83 26764Pentalobe4.7"Ergonomic With Rotating CapCadmium Free Plastic€14.31
WIHA 26765 Pentalobe Precision Screwdriver Tip P5 | AF6GFM 16NG84 26765Pentalobe4.7"Ergonomic With Rotating CapCadmium Free Plastic€14.31
WIHA 26766 Pentalobe Precision Screwdriver Tip P6 | AF6GFN 16NG85 26766Pentalobe4.7"Ergonomic With Rotating CapCadmium Free Plastic€14.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 26763 Pentalobe Precision Screwdriver Tip P3
€15.50 /unit