Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WIHA 26765 Pentalobe Precision Screwdriver Tip P5 | AF6GFM 16NG84

WIHA TOOLS 26765 Pentalobe Precision Screwdriver Tip P5

Item: AF6GFM Model: 26765Cross Ref: 16NG84
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPentalobe Precision Screwdriver
Corrosion ResistanceNo
Esd SafeNo
FeaturesUsed Primarily On Apple Branded Products
FinishChrome
Grip StyleErgonomic
Handle DesignErgonomic With Rotating Cap
Handle MaterialCadmium Free Plastic
IncludesRotating Cap
InsulatedNo
Magnetized TipNo
Non-magneticNo
Non-sparkingNo
NonsparkingNo
Overall Length4.7"
Replaceable ShankNo
Screwdriver And Nut Driver GroupingScrewdrivers
Screwdriver Tip StylePentalobe
Shank CoatingChrome
Shank FinishChrome
Shank Length1 3/5" , 1 5/8"
Shank MaterialCVM STEEL
Shank ShapeRound
Tether CapableNot Tether Capable
Tether ReadyYes
Tip StylePentalobe
Tip Style GroupPentalobe
Corrosion ResistantNo
For Fastener Size#5
StandardsHRC 59-65
Tip FinishNone
Tip SizePL5

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.27
Ship length (cm)11.94
Ship width (cm)1.27
HS code8205400000

Product Variants

ProductModelTip StyleOverall LengthHandle DesignHandle MaterialPrice
WIHA 26761 Pentalobe Precision Screwdriver Tip P1 | AF6GFH 16ML69 26761Pentalobe4.7"Ergonomic With Rotating CapCadmium Free Plastic€13.50
WIHA 26762 Pentalobe Precision Screwdriver Tip P2 | AF6GFJ 16ML73 26762Pentalobe4.7"Ergonomic With Rotating CapCadmium Free Plastic€14.31
WIHA 26763 Pentalobe Precision Screwdriver Tip P3 | AF6GFK 16ML76 26763Pentalobe4.7"Ergonomic With Rotating CapCadmium Free Plastic€14.31
WIHA 26764 Pentalobe Precision Screwdriver Tip P4 | AF6GFL 16NG83 26764Pentalobe4.7"Ergonomic With Rotating CapCadmium Free Plastic€14.31
WIHA 26766 Pentalobe Precision Screwdriver Tip P6 | AF6GFN 16NG85 26766Pentalobe4.7"Ergonomic With Rotating CapCadmium Free Plastic€14.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 26765 Pentalobe Precision Screwdriver Tip P5
€17.57 /unit