Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 45656 Jobber Drill Bit Set List # 150asp 20 Pc | AF2NYV 6WTZ2

CHICAGO-LATROBE 45656 Jobber Drill Bit Set List # 150asp 20 Pc

Item: AF2NYV Model: 45656Cross Ref: 6WTZ2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€112.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit Set
Aircraft DrillYes
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Dimension TypeWire Size
Drill Bit Case TypeMetal Drill Index
Drill Bit Dimension TypeWire
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit Set
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
FinishBlack Oxide
Flute TypeSpiral
GradeHeavy Duty
IncludesMetal Drill Index
List Number150ASP
MaterialHigh Speed Steel
No. Of Pieces20
Number Of Drill Bits20
Number Of Pieces20
Point Angle135°
Primary Material ApplicationAll Materials
Sizes Included#61 To #80
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Sizes Included#80, #79, #78, #77, #76, #75, #74, #73, #72, #71, #70, #69, #68, #67, #66, #65, #64, #63, #62, #61
Finish - MachiningBlack Oxide
Largest Drill Bit Size#61
Material - MachiningHigh Speed Steel
Material Grade - MachiningHeavy Duty
Measurement SystemWire
Shank Type - MachiningStraight
Smallest Drill Bit Size#80
StandardsNAS 907 TYPE B

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)10.65
Ship length (cm)18.5
Ship width (cm)7.62
HS code8207504030
Country of OriginUS

Product Variants

ProductModelFinishPoint AngleMaterialCutting DirectionPoint TypeNumber Of PiecesDimension TypePrice
CHICAGO-LATROBE 57715 Jobber Drill Set 20 Piece Wire High Speed Steel 118 Deg | AB3LEE 1U129 57715Bright118°High Speed SteelRight HandConventional Point20Wire Size€71.92
CHICAGO-LATROBE 57720 Jobber Drill Set 20 Piece Wire High Speed Steel 118 Deg | AB3RPP 1V717 57720Black Oxide118°High Speed SteelRight HandConventional Point20Wire Size€86.27
CHICAGO-LATROBE 69897 Jobber Drill Bit Set List # 150t 20 Pc | AF2PBE 6WUE6 69897Tin Coat118°High Speed SteelRight HandConventional Point20Wire Size€138.06
CHICAGO-LATROBE 41803 Jobber Drill Bit Set List # 150asp 20 Pc | AF2ZKK 6ZKH7 41803Tin Coat135°High Speed SteelRight Hand-20Wire Size€173.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 45656 Jobber Drill Bit Set List # 150asp 20 Pc
€112.57 /unit