Flat Shipping

Flat Shipping at €24.99 + VAT

WIHA 26092 Precision Driver Set Slot/phillips 7pcs | AE4MZP 5LW55

WIHA TOOLS 26092 Precision Driver Set Slot/phillips 7pcs

Item: AE4MZP Model: 26092Cross Ref: 5LW55
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecision Screwdriver Set
FinishSatin Chrome
HandlePlastic
Handle DesignErgonomic With Rotating Cap
Handle MaterialPlastic
Number Of Pieces7
Shank MaterialCVM STEEL
Shank ShapeRound
Tether CapableNot Tether Capable
Tip Style GroupPhillips, Slotted
Tip TypePhillips, Slotted
Container Height1"
Container Length11"
Container TypeNone
Container Width8 1/4"
Corrosion ResistantYes
Grip StyleErgonomic
Handle ColorBlack
Handle TypeTapered
InsulatedNo
Measurement TypeSAE
Non-sparkingNo
Shank FinishChrome
Tether ReadyNo
Tip FinishChrome
Tip StylePhillips, Slotted

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)21.59
Ship length (cm)30.73
Ship width (cm)3.81
HS code8466100175
Country of OriginDE

Product Variants

ProductModelNumber Of PiecesFinishMaterialShank MaterialTip TypeGrip TypeShank ShapeHandle DesignPrice
WIHA 26490 Precision Driver Set Ball End Hex 8pcs | AC2TFL 2MPK7 264908Chrome-CVM STEELBall End Hex-RoundErgonomic With Rotating Cap€51.34
WIHA 26090 Precision Screwdriver Set Slotted 6 Pc | AC4KPX 30D376 260906Hard ChromeCVM SteelCVM STEELSlotted-RoundErgonomic With Rotating Cap€38.31
WIHA 26199 Precision Screwdriver Set Slotted Ph 8pc | AC4KQK 30D388 261998Hard ChromeCVM SteelCVM STEELPhillips, Slotted-RoundErgonomic With Rotating Cap€64.62
WIHA 26491 Precision Screwdriver Set Ball Hex 5 Pc | AC4KRJ 30D411 264915Hard ChromeCVM SteelCVM STEELBall End Hex-RoundErgonomic With Rotating Cap€34.34
WIHA 26793 Precision Screwdriver Set Torx 8 Pc | AC4KUC 30D451 267938Hard ChromeCVM SteelCVM STEELTorxCushion GripRoundErgonomic With Rotating Cap€94.79
WIHA 26799 Precision Screwdriver Set Torx 8 Pc | AC4KUD 30D452 267998Hard ChromeCVM SteelCVM STEELTorx-RoundErgonomic With Rotating Cap€73.07
WIHA 92190 Precision Screwdriver Set 50 Pc | AC4KVP 30D486 9219050Hard Chrome-CVM STEELHex, Phillips, Slotted, Torx-RoundErgonomic With Rotating Cap€338.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 26092 Precision Driver Set Slot/phillips 7pcs
€44.35 /unit