GROVE GEAR GR8150206.00 | AY6JMG

GROVE GEAR GR8150206.00 GR-BMQ815-7.5-D-56 Worm Reducer, 7.5:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Cast Iron

Item: AY6JMG Model: GR8150206.00Cross Ref: GR-BMQ815-7.5-D-56
In Stock

Get it by Friday, Jun 13

€904.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Case MaterialCast Iron
Center Distance1.54"
Frame Size56C
Gearbox TypeWorm
Hp1 13/25 hp
Input Bore Size5/8"
MaterialCast Iron
Max Input Hp1 261/500 hp
Max Overhung Load860 lbs.
Output Rpm233.3 RPM
Output Shaft Dia.3/4"
Output Shaft TypeDouble Shaft
Output TypeDouble Shaft
Ratio7.5:1
Service Factor 11.01 SF @ 1 1/2 HP
Service Factor 21.52 SF @ 1 HP
Service Factor 32.03 SF @ 3/4 HP
Ships Factory DirectNo
Torque Rating370 lbs.-in.
Weight21 lbs.

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelGear RatioMax. Input HpOutput TypeHpFrame SizeOutput Shaft TypeOutput Shaft Dia.MaterialPrice
GROVE GEAR GR8150215.00 | AX7JMV GR8150215.00--Double Shaft1/5 hp56CDouble Shaft3/4"Cast Iron€904.41
GROVE GEAR GR8150209.00 | AX8CYN GR8150209.00--Double Shaft23/25 hp56CDouble Shaft3/4"Cast Iron€904.41
GROVE GEAR GR8150213.00 | AY2WLT GR8150213.00--Double Shaft23/50 hp56CDouble Shaft3/4"Cast Iron€904.41
GROVE GEAR GR8150205.00 | AY3VKU GR8150205.005:11.939 hpShaft1 47/50 hp-Double Shaft3/4"Cast Iron€904.41
GROVE GEAR GR8150243.00 | AY3VKV GR8150243.00--Double Shaft1 7/25 hp140TCDouble Shaft3/4"Cast Iron€904.41
GROVE GEAR GR8150207.00 | AY6PGD GR8150207.0010:11.279 hpShaft1 7/25 hp-Double Shaft3/4"Cast Iron€904.41
GROVE GEAR GR8150208.00 | AY8KBP GR8150208.00--Double Shaft1 hp56CDouble Shaft3/4"Cast Iron€904.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8150206.00 GR-BMQ815-7.5-D-56 Worm Reducer, 7.5:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Cast Iron
€904.41 /unit