Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WIHA 92190 Precision Screwdriver Set 50 Pc | AC4KVP 30D486

WIHA TOOLS 92190 Precision Screwdriver Set 50 Pc

Item: AC4KVP Model: 92190Cross Ref: 30D486
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€398.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecision Screwdriver Set
Container Height4"
Container Length11"
Container TypeMetal Stand
Container Width6"
Corrosion ResistanceYes
Esd SafeNo
FinishHard Chrome
Grip StyleErgonomic
HandlePlastic
Handle ColorBlack
Handle DesignErgonomic With Rotating Cap
Handle MaterialPlastic
InsulatedNo
Insulated / UninsulatedUninsulated
Magnetized TipNo
No Of Pieces50
Non SparkingNo
Non-sparkingNo
Number Of Pieces50
RatchetingNo
Screwdriver And Nut Driver GroupingScrewdriver Sets
Shank FinishChrome
Shank MaterialCVM STEEL
Shank ShapeRound
Tether CapableNot Tether Capable
Tether ReadyNo
Tip FinishChrome
Tip StyleHex, Phillips, Slotted, Torx
Tip Style GroupHex, Nut Drivers, Phillips, Slotted, Torx , Precision
Tip TypeHex, Phillips, Slotted, Torx

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)12.19
Ship length (cm)29.21
Ship width (cm)16.26
HS code8205400000
Country of OriginDE

Product Variants

ProductModelNumber Of PiecesFinishMaterialShank MaterialTip TypeGrip TypeShank ShapeHandle DesignPrice
WIHA 26490 Precision Driver Set Ball End Hex 8pcs | AC2TFL 2MPK7 264908Chrome-CVM STEELBall End Hex-RoundErgonomic With Rotating Cap€51.34
WIHA 26090 Precision Screwdriver Set Slotted 6 Pc | AC4KPX 30D376 260906Hard ChromeCVM SteelCVM STEELSlotted-RoundErgonomic With Rotating Cap€38.31
WIHA 26199 Precision Screwdriver Set Slotted Ph 8pc | AC4KQK 30D388 261998Hard ChromeCVM SteelCVM STEELPhillips, Slotted-RoundErgonomic With Rotating Cap€64.62
WIHA 26491 Precision Screwdriver Set Ball Hex 5 Pc | AC4KRJ 30D411 264915Hard ChromeCVM SteelCVM STEELBall End Hex-RoundErgonomic With Rotating Cap€34.34
WIHA 26793 Precision Screwdriver Set Torx 8 Pc | AC4KUC 30D451 267938Hard ChromeCVM SteelCVM STEELTorxCushion GripRoundErgonomic With Rotating Cap€94.79
WIHA 26799 Precision Screwdriver Set Torx 8 Pc | AC4KUD 30D452 267998Hard ChromeCVM SteelCVM STEELTorx-RoundErgonomic With Rotating Cap€73.07
WIHA 26092 Precision Driver Set Slot/phillips 7pcs | AE4MZP 5LW55 260927Satin Chrome-CVM STEELPhillips, Slotted-RoundErgonomic With Rotating Cap€46.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 92190 Precision Screwdriver Set 50 Pc
€398.93 /unit