Flat Shipping

Flat Shipping at €24.99 + VAT

WIHA 13667 Hex Key, 0 Ball Ends, 7/32 Inch Tip Size, SAE, Short, Alloy Steel, Chrome | CV3PXE

WIHA TOOLS 13667 Hex Key, 0 Ball Ends, 7/32 Inch Tip Size, SAE, Short, Alloy Steel, Chrome

Item: CV3PXE Model: 13667Cross Ref: 53KD89
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Key
Corrosion ResistanceYes
Driver MaterialAlloy Steel
End ShapeHex
Fastener HoldingNo
FinishChrome
Grip StyleCushion Grip
Handle ColorBlack
Handle Length5 5/16"
Handle MaterialPlastic
Handle TypePlain
Hex/torx Key Product GroupingHex Key
InsulatedYes
Insulated / UninsulatedInsulated
Key ShapeL
Length FamilyShort
Long Arm Length5.297"
MaterialAlloy Steel
Measurement TypeSAE
Non SparkingNo
Non-magneticYes
Number Of Ball Ends0
Number Of Tips1
ShapeHex
Short Arm Length1 1/2"
Tether CapableNo
Tip Size0.219"
Voltage Rating1000V AC/1500V DC
Working Angle90°
Corrosion ResistantYes
Non-sparkingNo
StandardsASTM, CSA, EN/IEC 60900
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of Ball EndsTip SizeLength FamilyFinishKey ShapeMeasurement TypeGrip StyleTether CapablePrice
WIHA 33481 Hex Key T 5/32 Inch 7 Inch Length | AB4MBQ 1YUL9 33481-0.156"LongBlack Oxide---Not Tether Capable€13.85
WIHA 33482 Hex Key T 3/16 Inch 7 Inch Length | AB4MBR 1YUN1 33482-3/16"LongBlack Oxide---Not Tether Capable€14.96
WIHA 33483 Hex Key T 7/32 Inch 7 Inch Length | AB4MBT 1YUN2 33483-0.219"LongBlack Oxide---Not Tether Capable€16.98
WIHA 33485 Hex Key T 1/4 Inch 7 Inch Length | AB4MBU 1YUN3 33485-1/4"LongBlack Oxide---Not Tether Capable€17.13
WIHA 33486 Hex Key T 5/16 Inch 7 Inch Length | AB4MBV 1YUN4 33486-0.312"LongBlack Oxide---Not Tether Capable€20.59
WIHA 33487 Hex Key T 3/8 Inch 7 Inch Length | AB4MBW 1YUN5 33487-3/8"LongBlack Oxide---Not Tether Capable€24.72
WIHA 33443 Hex Key T 5.08mm 7 Inch Length | AB4MBY 1YUN8 33443-5.08 mmShortBlack Oxide-Metric-Not Tether Capable€18.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 13667 Hex Key, 0 Ball Ends, 7/32 Inch Tip Size, SAE, Short, Alloy Steel, Chrome
€35.76 /unit