Flat Shipping

Flat Shipping at €24.99 + VAT

WIHA 33486 Hex Key T 5/16 Inch 7 Inch Length | AB4MBV 1YUN4

WIHA TOOLS 33486 Hex Key T 5/16 Inch 7 Inch Length

Item: AB4MBV Model: 33486Cross Ref: 1YUN4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Key
Arm Length7"
Corrosion ResistanceYes
Driver MaterialAlloy Steel
End ShapeHex
Fastener HoldingNo
FinishBlack Oxide
Handle ColorRed
Handle Length4"
Handle MaterialPolyamide Plastic Molded Over Steel
Handle TypeErgonomic
Hex/torx Key Product GroupingHex Key
InsulatedYes
Insulated / UninsulatedUninsulated
Length FamilyLong
Non SparkingNo
Non-magneticYes
Number Of Ball Ends0
Number Of Tips1
ShapeHex
Tether CapableNot Tether Capable
Tip Size0.312"
Working Angle30°
Corrosion ResistantYes
Grip StylePlain
Key ShapeT
Long Arm Length5 57/64"
MaterialAlloy Steel
Measurement TypeSAE
Non-sparkingNo
StandardsASTM F-1505-10, CSA, DIN 7437, EN/IEC 60900, NFPA70E, OSHA 29 CFR1910, VDE 0682/PART 201
Tether ReadyNo
Voltage Rating1000V AC/1500V DC

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)1.78
Ship length (cm)20.32
Ship width (cm)10.16
HS code8204110060
Country of OriginDE

Product Variants

ProductModelNumber Of Ball EndsTip SizeLength FamilyFinishKey ShapeMeasurement TypeGrip StyleTether CapablePrice
WIHA 33481 Hex Key T 5/32 Inch 7 Inch Length | AB4MBQ 1YUL9 33481-0.156"LongBlack Oxide---Not Tether Capable€13.85
WIHA 33482 Hex Key T 3/16 Inch 7 Inch Length | AB4MBR 1YUN1 33482-3/16"LongBlack Oxide---Not Tether Capable€14.96
WIHA 33483 Hex Key T 7/32 Inch 7 Inch Length | AB4MBT 1YUN2 33483-0.219"LongBlack Oxide---Not Tether Capable€16.98
WIHA 33485 Hex Key T 1/4 Inch 7 Inch Length | AB4MBU 1YUN3 33485-1/4"LongBlack Oxide---Not Tether Capable€17.13
WIHA 33487 Hex Key T 3/8 Inch 7 Inch Length | AB4MBW 1YUN5 33487-3/8"LongBlack Oxide---Not Tether Capable€24.72
WIHA 33443 Hex Key T 5.08mm 7 Inch Length | AB4MBY 1YUN8 33443-5.08 mmShortBlack Oxide-Metric-Not Tether Capable€18.64
WIHA 33405 T-Handle Metric Hex Key, 3.0 mm X 200 mm Size | CV3PWU 33405--------€8.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 33486 Hex Key T 5/16 Inch 7 Inch Length
€23.05 /unit